Shop All Film Tape
3M
Film Tape, Polyimide, Amber, 6 In. x 36 Yd.
Mfr # 5413
Zoro # G4247975
Free Shipping & Returns
$482.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyimide
- Tape Length 36 yd.
- Tape Shape Continuous Roll
- Tape Color Amber
- Tape Adhesive Silicone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tape Width | 6" |
Tape Length | 36 yd. |
Length | 36 yd. |
Width | 6" |
Metric Tape Length | 32.92 m |
Metric Tape Width | 152.4 mm |
Imperial Tape Length | 108 ft |
Imperial Tape Width | 6 in |
Imperial Tape WxL | 6 in x 108 ft |
Description
Insulating Electrical Tape, High-Temperature, Polyimide, Tape Adhesive Material Silicone, 6 in, 108 ft, 2.7 mil, 3M(TM), Series 5413, Amber, Minimum Tape Performance Temperature -100 Degrees F, Maximum Tape Performance Temperature 500 Degrees F, Voltage Rating Not Rated, Continuous Roll, Single-Sided
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERMTX-LOCKT 80050 Clear RTV Silicone Adhesive Sealant- 3 Oz. (P13-80050)
- DEWALT Electric Glue Gun, 120V, 50 sticks/hr Output Rate, Finger Trigger Actuator (DWHTGR50)
- MINWAX Putty Wood Pckled Oak (13619000)
- WEBPATCH Webpatch 90 Flr Lvl 25Lb (63050)
- 3M Film Tape, Polyimide, Amber, 3/8 In x 36 Yd (5413)
- 3M Film Tape, Polyimide, Amber, 3/4 In x 36 Yd (5413)
- 3M Film Tape, Polyimide, Amber, 1/4 In x 36 Yd (5413)
- 3M Film Tape, Skived PTFE, Gray, 3/4In x 36 Yd (3/4-36-5480)
- 3M PTFE Film Tape, 2" x 36 yd. (60)
- 3M Film Tape, Polyimide, Amber, 2 In. x 36 Yd. (1205)
- NMC Tape, Hazard, White, 2"x36 Yd (T206)
- 3M Film Tape