Shop All Film Tape
3M
Film Tape, Polyimide, Amber, 2 In. x 5 Yd.
Mfr # 5413
Zoro # G4250251
product price: $34.89
/ea
$34.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyimide
- Tape Length 5 yd.
- Tape Shape Continuous Roll
- Tape Color Amber
- Tape Adhesive Silicone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 2" |
Tape Length | 5 yd. |
Width | 2" |
Length | 5 yd. |
Metric Tape Length | 4.57 m |
Imperial Tape Length | 15 ft |
Imperial Tape Width | 2 in |
Metric Tape Width | 50.8 mm |
Imperial Tape WxL | 2 in x 15 ft |
Description
Insulating Electrical Tape, High-Temperature, Polyimide, Tape Adhesive Material Silicone, 2 in, 15 ft, 2.7 mil, 3M(TM), Series 5413, Amber, Minimum Tape Performance Temperature -100 Degrees F, Maximum Tape Performance Temperature 500 Degrees F, Voltage Rating Not Rated, Continuous Roll, Single-Sided
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSTOM BUILDING PRODUCTS Glue Ceramic Tile 3.5Gal (ARL40003)
- 3M 3M 4905 VHB Tape 1" circle, Clear, 20 mil, 5PK (4905)
- K-TOOL INTERNATIONAL Black Electrical Tape, 73510 (KTI73510)
- SHURTAPE Painters Masking Tape, Natural, 48mm (CP 066)
- 3M Film Tape, Polyimide, Amber, 1/2 In x 5 Yd (5413)
- 3M Film Tape, Polyimide, Amber, 1 In. x 5 Yd. (5413)
- 3M Film Tape, Polyimide, Amber, 4 In. x 5 Yd. (5413)
- 3M Polyethylene Tape, 1/2"x36yd. (3M 5425 0.563 X 36YD)
- 3M Film Tape, Skived PTFE, Gray, 6 In. x 5 Yd. (5481)
- 3M Polyester Tape, 1.125" x 72 yd. (8992)
- BERTECH High-Temp. Polyimide Tape, 0.5 Mil Film + 0.5 Mil Adhesive, 2 In. Wide x 36 Yards Long, Amber (PPT0.5-2)
- 3M Film Tape