Shop All Film Tape
3M
Film Tape, Polyimide, Amber, 2 In. x 36 Yd.
Mfr # 1205
Zoro # G4242551
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyimide
- Tape Length 36 yd.
- Tape Shape Continuous Roll
- Tape Color Amber
- Tape Adhesive Pressure-Sensitive Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 2" |
Tape Length | 36 yd. |
Tape Core Diameter | 3" |
Width | 2" |
Length | 36 yd. |
Imperial Tape Width | 2 in |
Metric Tape Length | 32.92 m |
Metric Tape Width | 50.8 mm |
Imperial Tape Length | 108 ft |
Imperial Tape WxL | 2 in x 108 ft |
Description
Insulating Electrical Tape, High-Temperature, Polyimide, Tape Adhesive Material Acrylic, 2 in, 108 ft, 3 mil, 3M(TM), Series 1205, Amber, Minimum Tape Performance Temperature -40 Degrees F, Maximum Tape Performance Temperature 311 Degrees F, Voltage Rating Not Rated, Continuous Roll, Single-Sided
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP Platinum Patch 16 Oz. Advanced Interior/Exterior Spackling Filler (18740)
- OLD MASTERS 1G Tinting Glaze (50201)
- AMERICAN TAPE 1.5 In. X 60 Yards Aqua Mask Medium Temperature Grade Paper Masking Tape (AMT-AM-112)
- BERTECH High-Temperature Kapton Tape, 2 Mil Thick, 1 In. Wide x 36 Yards Long, Amber (KPT2-1)
- 3M Film Tape, Polyimide, Amber, 3/8 In x 36 Yd (1205)
- 3M Film Tape, Polyimide, Amber, 3/4 In x 36 Yd (1205)
- 3M Film Tape, Polyimide, Amber, 1 In. x 36 Yd. (1205)
- 3M UHMW Tape, Brown, 4"x5yd. (4-5-5498)
- 3M Film Tape, Polyethylene, White, 2In x 36 Yd (483)
- 3M UHMW Film Tape, Clear, 6 In. x 5 Yd. (5423)
- 3M Flame-Retardant Tape, White, 2"x72yd. (3M 1350F-2 2 X 72YD-WHITE)
- 3M Film Tape