Shop All Film Tape
3M
Film Tape, Polyimide, Amber, 1 In. x 5 Yd.
Mfr # 1205
Zoro # G4322525
product price: $14.65
/ea
$14.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material Polyimide
- Tape Length 5 yd.
- Tape Shape Continuous Roll
- Tape Color Amber
- Tape Adhesive Pressure-Sensitive Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 1" |
Tape Length | 5 yd. |
Tape Core Diameter | 3" |
Width | 1" |
Length | 5 yd. |
Metric Tape Length | 4.57 m |
Imperial Tape Length | 15 ft |
Metric Tape Width | 25.4 mm |
Imperial Tape Width | 1 in |
Imperial Tape WxL | 1 in x 15 ft |
Description
Insulating Electrical Tape, High-Temperature, Polyimide, Tape Adhesive Material Acrylic, 1 in, 15 ft, 3 mil, 3M(TM), Series 1205, Amber, Minimum Tape Performance Temperature -40 Degrees F, Maximum Tape Performance Temperature 311 Degrees F, Voltage Rating Not Rated, Continuous Roll, Single-Sided
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Sikaflex 221 1-Component Polyurethane Sealant White 600ml Unipac (SIKA-90858)
- 3M 3M™ 764 Vinyl Tape, 5.0 Mil, 1" x 36 yds, Yellow, 36/Case (T965764Y)
- DIXON Industrial PTFE Tape, 3/4" (TTA75)
- 3M Foil Tape with Liner, 2-53/64inx49yd, Slvr (3380)
- 3M Film Tape, Polyimide, Amber, 1/4 In x 5 Yd (1205)
- 3M Film Tape, Polyimide, Amber, 3/4 In x 5 Yd (1205)
- 3M Squeak Reduction Tape, Clear, 1/2In x 36Yd (1/2-36-5430)
- 3M Film Tape, Black, 1 in. W, Acrylic, 72 yd. (850)
- 3M Film Tape, Polyimide, Amber, 3/4 In x 36 Yd (5413)
- 3M Film Tape, Polyethylene, Red, 2 In x 36 Yd (483)
- TAPECASE Metalized Film Tape, Red, 2In x 72Yd (15D447)
- 3M Film Tape