Shop All Film Tape
3M
Film Tape, Polyimide, 3 in. W, 36 yd., PK12
Mfr # 8998
Zoro # G0321828
product price: $837.99
/pk 12, $69.83/ea
Free Shipping & Returns
$837.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material Polyimide Film
- Tape Length 36 yd
- Tape Shape Continuous Roll
- Tape Color Brown
- Tape Adhesive Silicone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 3 in |
Tape Length | 36 yd |
Length | 36 yd. |
Width | 3" |
Imperial Tape Width | 3 in |
Imperial Tape Length | 36 yd |
Metric Tape Length | 32.9 m |
Metric Tape Width | 76.2 mm |
Description
Film Tape, Tape Color Brown, Tape Brand 3M(TM), Brand and Series 3M 8998, Imperial Tape Length 36 yd, Imperial Tape Width 3 in, Imperial Tape WxL 3 in x 36 yd, Tape Thickness 3.2 mil, Tape Backing Material Polyimide Film, Tape Adhesive Material Silicone, Maximum Tape Performance Temperature 500 Degrees F, Minimum Tape Performance Temperature Not Rated, Temperature Range Up to 500 Degrees F, Series 8998, Tape Type High-Temperature Film Masking Tape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HENRY Henry 1171N SureLock Wood Flooring Adhesive 4GAL (1171N 4GAL)
- PC WOODY Fillr Pc Woody 12Oz (WOODY 12 OZ)
- MOMENTIVE Sealant, Silicone, 10.1 oz., Black, 10.1 oz, Black, Temp Range -75° to 400° F (RTV103 12C)
- TITEBOND Rubber Repair Additive, Clear, 8 fl oz, Bottle (5492)
- 3M Film Tape, Skived PTFE, Gray, 1/2 In x 5 Yd (5480)
- 3M Polyester Film Tape, 3/4"x72yd. (3M 850 0.75 X 72YD - BLACK)
- 3M Squeak Reduction Tape, Clear, 2In x 5Yd (5430)
- 3M Film Tape, Extruded PTFE, Brown, 2In x 36Yd (2-36-5498)
- 3M Film Tape, Polyethylene, Clear, 1In x 36 Yd (483)
- 3M Film Tape, Skived PTFE, Gray, 6 In. x 5 Yd. (5481)
- 3M UHMW Film Tape, Clear, 1/2In x 36Yd (1/2-36-5425)
- 3M Film Tape