Shop All Film Tape
3M
Film Tape, Polyimide, 1 in. W, 36 yd., PK36
Mfr # 8997
Zoro # G0321846
Free Shipping & Returns
$666.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyimide Film
- Tape Length 36 yd
- Tape Shape Continuous Roll
- Tape Color Brown
- Tape Adhesive Silicone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tape Width | 1 in |
Tape Length | 36 yd |
Length | 36 yd. |
Width | 1" |
Metric Tape Width | 25.4 mm |
Imperial Tape Length | 36 yd |
Imperial Tape Width | 1 in |
Metric Tape Length | 32.9 m |
Description
Film Tape, Tape Color Brown, Tape Brand 3M(TM), Brand and Series 3M 8997, Imperial Tape Length 36 yd, Imperial Tape Width 1 in, Imperial Tape WxL 1 in x 36 yd, Tape Thickness 2.2 mil, Tape Backing Material Polyimide Film, Tape Adhesive Material Silicone, Maximum Tape Performance Temperature 500 Degrees F, Minimum Tape Performance Temperature Not Rated, Temperature Range Up to 500 Degrees F, Series 8997, Tape Type High-Temperature Film Masking Tape
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Protective Tape, Clear, 4"x 15 ft. (31825C)
- CREATIVITY STREET Masking Tape Rolls, 1"x60 yards, 8/ST, Assorted PK (PAC4860)
- VIBRA-TITE Construction Adhesive, 905 Series, Light Brown, 2 oz, Bottle, 1:01 Mix Ratio, 6 min Functional Cure (90550)
- NASHUA Duct Tape, 1.89" x 60.1 yd., Silver (398N)
- 3M Film Tape, Polyester, Blue, 1-1/2In x 10 Yd (8901)
- 3M Film Tape, 2 In x 36 yd., Black, PK24 (483)
- 3M Film Tape, Polyimide, Amber, 1 In. x 5 Yd. (5413)
- 3M Film Tape, Polyimide, Amber, 3/4 In x 5 Yd (1205)
- 3M Film Tape, Polyimide, Amber, 1/2 In x 5 Yd (1218)
- 3M Film Tape, Extruded PTFE, Gray, 6 In x 5 Yd (5490)
- NMC Danger Asbestos May Cause Cancer (PT51)
- 3M Film Tape