Shop All Film Tape
3M
Film Tape, Polyethylene, Clear, 1In x 36 Yd
Mfr # 483
Zoro # G4589697
$37.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyethylene
- Tape Length 36 yd.
- Tape Shape Continuous Roll
- Tape Adhesive Rubber
- Tape Thickness 5 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tape Width | 1" |
Tape Length | 36 yd. |
Tape Core Diameter | 76mm |
Width | 1" |
Length | 36 yd. |
Metric Tape Length | 32.9 m |
Imperial Tape Width | 1 in |
Imperial Tape Length | 36 yd |
Metric Tape Width | 25.4 mm |
Description
Film Tape, Tape Color Transparent, Tape Brand 3M(TM), Brand and Series 3M 483, Imperial Tape Length 36 yd, Imperial Tape Width 1 in, Imperial Tape WxL 1 in x 36 yd, Tape Thickness 5.3 mil, Tape Backing Material Polyethylene Film, Tape Adhesive Material Rubber, Maximum Tape Performance Temperature 170 Degrees F, Minimum Tape Performance Temperature -20 Degrees F, Temperature Range -20 Degrees to 170 Degrees F, Series 483, Tape Type Sealing Cloth & Film Tape
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 20V MAX* 29oz Adhesive Gun Kit (DCE570D1)
- 3M Double Sided Tape, Acrylic Foam, 3/4in, PK2 (4658)
- THRIFCO PLUMBING ASI 502 High Performance Silicone Sealant, 1 oz. Tube (6311117)
- TAPECASE Cloth Tape, 2 In x 5 yd, 12 mil, Tan (15C733)
- 3M Film Tape, Polyethylene, Yellow, 1In x 36Yd (483)
- 3M Film Tape, 2 In x 36 yd., Black, PK24 (483)
- 3M Film Tape, Polyethylene, Blue, 1 In x 36 Yd (483)
- 3M Film Tape, Polyimide, Amber, 1 In. x 5 Yd. (5413)
- 3M Film Tape, 1/2 In x 72 yd., Yellow, PK72 (56-YELLOW-1/2"X72YD*)
- 3M Lithographers Tape, Black, 1 In. x 5 Yd (1-5-616)
- 3M Film Tape, Extruded PTFE, Brown, 1In x 5 Yd (5498)
- 3M Film Tape