Shop All Film Tape
3M
Film Tape, Polyester, Ylw, 1In x 72Yd, PK36
Mfr # 56-YELLOW-1"X72YD*
Zoro # G8704586
product price: $768.99
/pk 36, $21.36/ea
Free Shipping & Returns
$768.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyester
- Tape Width 1"
- Tape Length 72 yd.
- Tape Shape Continuous Roll
- Tape Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 1" |
Tape Length | 72 yd. |
Length | 72 yd. |
Width | 1" |
Metric Tape Width | 25.4 mm |
Imperial Tape Width | 1 in |
Metric Tape Length | 65.83 m |
Imperial Tape Length | 216 ft |
Imperial Tape WxL | 1 in x 216 ft |
Description
Insulating Electrical Tape, Abrasion-Resistant, Polyester, Tape Adhesive Material Rubber, 1 in, 216 ft, 2 mil, 3M(TM), Series 56, Yellow, Minimum Tape Performance Temperature 30 Degrees F, Maximum Tape Performance Temperature 266 Degrees F, Voltage Rating 600 V, Continuous Roll, Single-Sided, Package Quantity 36
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP Dynaflex 230 Cedar Tan Silicone Door Trim and Window Sealant 10.1 oz (7079818412)
- GORILLA GLUE 10G 2 In 1 Gorilla Glue (7500102)
- ZORO SELECT Needle, Disposable Luer Lock PTFE 10 PK Pink (5FVL3)
- GE Tub & Tile Sealant, 10.1 oz, Cartridge, White, Silicone Base (2749484)
- 3M Lithographers Tape, Black, 1 In. x 5 Yd (1-5-616)
- 3M Film Tape, Polyimide, Amber, 3/4 In x 36 Yd (5413)
- 3M UHMW Film Tape, Clear, 3/4In x 5Yd (5421)
- 3M Film Tape, Extruded PTFE, Gray, 3/4In x 5Yd (5490)
- 3M UHMW Film Tape, Clear, 3/4In x 36Yd (3/4-36-5423)
- 3M Film Tape, Polyimide, Amber, 2 In. x 36 Yd. (5413)
- NMC Caution Buried Electric Line Below (ND6 RE)
- 3M Film Tape