Shop All Film Tape
3M
Film Tape, Polyester, Clr, 2In x 36Yd, PK24
Mfr # 396
Zoro # G7600887
Free Shipping & Returns
$981.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyester
- Tape Width 1"
- Tape Length 36 yd.
- Tape Shape Continuous Roll
- Tape Color Transparent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tape Width | 1" |
Tape Length | 36 yd. |
Width | 2" |
Length | 36 yd. |
Metric Tape Length | 32.91 m |
Metric Width | 50.8 mm |
Imperial Tape Width | 2 in |
Imperial Tape Length | 36 yd |
Description
Tape Type Single-Sided Splicing Tape, Tape Sub-Type Polyester Splicing Tape, Tape Brand 3M(TM), Sub-Brand Super Bond, Series 8901, Imperial Tape Length 36 yd, Imperial Tape Width 2 in, Imperial Tape WxL 2 in x 36 yd, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature 40 Degrees F, Common Industry Automotive, General Maintenance & Repair, Indoor Only, Continuous Roll, Tape Thickness 4.1 mil, Adhesion to Steel 140 oz/in, Metric Tape Length 32.91 m
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUIKRETE Mortar Repair 10 Oz (862009)
- PC PRODUCTS Static Mixing Nozzle, Clear, 1:01 Mixing Ratio, 2 PK (502020)
- PC PRODUCTS Tile Adhesive, PC-Woody Series, Off-White, 1 gal, Pail, 1:01 Mix Ratio, Not Rated Functional Cure (163337)
- SHEETROCK Plus 3 Sand Light Weight Joint Compound 3.5 gal (383640)
- 3M Film Tape, Skived PTFE, Gray, 1/2 In x 5 Yd (5481)
- 3M Vinyl Tape, Red, 2" x 36 yd., 5 mil (70006281714)
- 3M Metalized Film Tape, Red, 3 In. x 5 Yd. (850)
- 3M UHMW Film Tape, Clear, 1In x 36Yd (1-36-5425)
- 3M Polyester Tape, Blue, 6" x 72 yd. (8901)
- 3M Film Tape, Extruded PTFE, Gray, 2In x 36 Yd (5490)
- DESCO Antistatic Polyimide Tape, 3/4"x36 yd. (81272)
- 3M Film Tape