Shop All Film Tape
3M
Film Tape, Gray, 3/8"x5yd.
Mfr # 0.375-5-5491
Zoro # G5553795
product price: $39.79
/ea
Sold in multiples of 2 for $79.58
$79.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material PTFE (Polytetrafluoroethylene)
- Tape Length 5 yd.
- Tape Shape Continuous Roll
- Tape Color Gray
- Tape Thickness 6.7 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 3/8" |
Tape Length | 5 yd. |
Details
Item | Film Tape |
Tape Backing Material | PTFE (Polytetrafluoroethylene) |
Tape Shape | Continuous Roll |
Tape Color | Gray |
Tape Thickness | 6.7 mil |
Min. Tape Performance Temp. | -65 Degrees F |
Max. Tape Performance Temp. | 400 Degrees F |
Tape Tensile Strength | 40 lb./in. |
Tape Adhesive Strength | 35 oz./in. |
Standards | ASTM D3330; ASTM D3759; ASTM D3652 |
Tape Application | Easy-Release Surface on Rollers, Plates and Belts, Where Build-Up of Sticky Materials and Inks Can Occur; Wrapping Rubber Nip Rollers on Hot Polyethylene Extrusion Machines |
Tape Elongation | 200% |
Number of Adhesive Sides | 1 |
Description
Film Tape,Gray,3/8 In.x5yd.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Multiple Ratio Two-Part Applicator: EQ-HD14, For 400 mL Cartridge, Black/Gray (2693825)
- 3M 3M 4052 Double Coated Foam Tape 0.75" x 5yd, Black (4052)
- GE Window & Door Sealant, 10.1 oz, Cartridge, Clear, Silicone Base (2814816)
- ZORO SELECT Needle, Reusable Blunt Probe Luer Lock Stainless Steel 12 PK Silver (5FTX6)
- 3M Squeak Reduction Tape, Clear, 1/2In x 5Yd (9325)
- 3M Film Tape, Gray, 1/2"x36yd. (3M 5480 0.563 X 36YD)
- 3M UHMW Film Tape, Clear, 1/2In x 36Yd (1/2-36-5425)
- 3M Film Tape, Polyester, Blue, 2 In. x 10 Yd. (8901)
- 3M Film Tape, Extruded PTFE, Brown, 2In x 36Yd (2-36-5498)
- 3M Polyester Tapel, Green, 2" x 72 yd. (8403)
- INTERTAPE Polyethylene Film Tape, 72Mmx55M (PE7)
- 3M Film Tape