Shop All Film Tape
3M
Film Tape, Gray, 1/2"x36yd.
Mfr # 3M 5490 0.563 X 36YD
Zoro # G5554495
product price: $122.99
/ea
Sold in multiples of 3 for $368.97
Free Shipping & Returns
$368.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material PTFE
- Tape Length 36 yd.
- Tape Shape Continuous Roll
- Tape Color Gray
- Tape Thickness 3.7 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 1/2" |
Tape Length | 36 yd. |
Details
Item | Film Tape |
Tape Backing Material | PTFE |
Tape Shape | Continuous Roll |
Tape Color | Gray |
Tape Thickness | 3.7 mil |
Min. Tape Performance Temp. | -65 Degrees F |
Max. Tape Performance Temp. | 400 Degrees F |
Tape Tensile Strength | 22 lb./in. |
Tape Adhesive Strength | 27 oz./in. |
Standards | ASTM D3330; ASTM D3759; ASTM D3652 |
Tape Application | Rollers, Plates, Belts, Polyethylene Extrusion Machines |
Tape Elongation | 150% |
Description
Film Tape,Gray,1/2 In.x36yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP Plaster of Paris, 4 lb, Tub, White, Plaster of Paris (10308)
- OSI Quad Clay Elastomeric Polymers Door Siding and Window Sealant 10 oz (1637204)
- DAP Acrylic Adhesive, 4000 Subfloor Series, Amber, 28 oz, Bottle (25117)
- PERMATEX Slow Dry Flexible Cure Gasket Sealant, 11 oz, Black, Temp Range -65 to 400 Degrees F (80011)
- 3M Film Tape, Polyester, Ylw, 1In x 72Yd, PK36 (56-YELLOW-1"X72YD*)
- 3M Lithographers Tape, 0.4380" x 72 yd. (616)
- 3M UHMW Film Tape, Clear, 2 In. x 5 Yd. (5425)
- 3M Squeak Reduction Tape, Clear, 1In x 5Yd (5430)
- 3M Film Tape, Polyimide, Gold, 1/2 In x 36 Yd (5419)
- 3M Film Tape, Clear, 2 in. W, Acrylic, 72 yd. (850)
- NMC Glo Brite 7550 Rigid Strip 1x48 W/Tape (50R-1X48-32)
- 3M Film Tape