Shop All Film Tape
3M
Film Tape, Gray, 1/2"x36yd.
Mfr # 3M 5480 0.563 X 36YD
Zoro # G5555159
product price: $114.99
/ea
Sold in multiples of 3 for $344.97
Free Shipping & Returns
$344.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material PTFE
- Tape Length 36 yd.
- Tape Shape Continuous Roll
- Tape Color Gray
- Tape Thickness 3.7 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 1/2" |
Tape Length | 36 yd. |
Details
Item | Film Tape |
Tape Backing Material | PTFE |
Tape Shape | Continuous Roll |
Tape Color | Gray |
Tape Thickness | 3.7 mil |
Min. Tape Performance Temp. | -65 Degrees F |
Max. Tape Performance Temp. | 400 Degrees F |
Tape Tensile Strength | 27 lb./in. |
Tape Adhesive Strength | 20 oz./in. |
Standards | ASTM D3330; ASTM D3759; ASTM D3652 |
Tape Application | Rollers, Plates, Belts, Chemical Resistant Surface for Sealing and Masking |
Tape Elongation | 140% |
Number of Adhesive Sides | 1 |
Description
Film Tape,Gray,1/2 In.x36yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPECASE Film Tape, Polyimide, Amber, 2 In. x 5 Yd. (15C609)
- 3M 3M„¢ Venture Tape„¢ #1500 Cloth Duct Tape, 2 in. x 60 Yards, White, 1 Roll (7100043871)
- RED HEAD Dispensing Tool, 15 in, 6 1/4 in, Epoxy (D100)
- SUREBOND 50 lb. Tan Polysweep Polymeric Joint Sand (PSST-50-008)
- 3M Film Tape, 3/8 In x 72 yd., Yellow, PK36 (483)
- 3M Polyester Tape, 1.89" x 72 yd. (8992)
- 3M Film Tape, Polyimide, Amber, 1/4 In x 36 Yd (1205)
- 3M Polyester Tape, Blue, 6" x 72 yd. (8901)
- 3M Film Tape, Polyimide, Amber, 1 In. x 36 Yd. (1218)
- 3M Film Tape, Polyimide, Amber, 1/4 In x 36 Yd (1218)
- CS HYDE Tape, UHMW, Acrylic Adhsv, 60 mil, 1"x50 ft. (19-60A-1-50)
- 3M Film Tape