Shop All Film Tape
3M
Film Tape, Gold, 1.5 x 1.5", PK100
Mfr # 5419
Zoro # G5362108
product price: $45.35
/pk 100, $0.45/ea
Sold in multiples of 9 for $408.15
$408.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material Polyimide
- Tape Width 1/2"
- Tape Length 1/2"
- Tape Shape Square
- Tape Color Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 1/2" |
Tape Length | 1/2" |
Details
Item | Film Tape |
Tape Backing Material | Polyimide |
Tape Shape | Square |
Tape Color | Gold |
Tape Adhesive | Silicone |
Tape Thickness | 2.7 mil |
Min. Tape Performance Temp. | -100 Degrees F |
Max. Tape Performance Temp. | 500 Degrees F |
Tape Tensile Strength | 33 lb./in. |
Tape Adhesive Strength | 20 oz./in. |
Tape Application | Unique and Extremely Low Electrostatic Discharge Properties |
Tape Elongation | 60% |
Adhesive | Silicone Adhesive |
Description
Film Tape,Gold,1.5 x 1.5 In.,PK100, Package Quantity 100
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Film Tape, Extruded PTFE, Gray, 1/2In x 5Yd (5490)
- TAPE LOGIC Tape Logic® Gaffers Tape, 11.0 Mil, 3" x 60 yds., Black, 3/Case (T98818B3PK)
- BLACK SWAN ABS Cement (Black)-Medium Bodied 1/2 pt. (07265)
- ECLECTIC PRODUCTS Glue, E6000 Series, Translucent, 8 hr to 3 day Full Cure, 4 oz, Bottle (565004)
- 3M Film Tape, Polyimide, Amber, 1/4 In x 36 Yd (5413)
- 3M Film Tape, Polyurethane, Clr, 1-1/2In x 5Yd (8561)
- 3M Film Tape, Extruded PTFE, Gray, 3 In x 5 Yd (5490)
- 3M 3M™ 9579 Double Sided Film Tape, 9.0 Mil, 3/4" x 36 yds., White, 2/Case (T95295792PK)
- 3M Film Tape, Polyethylene, Clear, 1In x 36 Yd (483)
- 3M Film Tape, Extruded PTFE, Brown, 2In x 5 Yd (5498)
- BRADY Laminate Tape, Clear, 3In x 100Ft (142138)
- 3M Film Tape