Shop All Film Tape
3M
Film Tape, Gold, 1 x 2", PK100
Mfr # 5419
Zoro # G5362126
Sold in multiples of 9 for $326.25
$326.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyimide
- Tape Width 1"
- Tape Length 2"
- Tape Shape Rectangle
- Tape Color Gold
Product Information
Dimensions
Tape Width | 1" |
Tape Length | 2" |
Details
Item | Film Tape |
Tape Backing Material | Polyimide |
Tape Shape | Rectangle |
Tape Color | Gold |
Tape Adhesive | Silicone |
Tape Thickness | 2.7 mil |
Min. Tape Performance Temp. | -100 Degrees F |
Max. Tape Performance Temp. | 500 Degrees F |
Tape Tensile Strength | 33 lb./in. |
Tape Adhesive Strength | 20 oz./in. |
Tape Application | Unique and Extremely Low Electrostatic Discharge Properties |
Tape Elongation | 60% |
Adhesive | Silicone Adhesive |
Description
Film Tape,Gold,1 x 2 In.,PK100, Package Quantity 100
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE 8.6 oz. Gray Anchor Bolt Grout HP Kit (1108757)
- HENGS 1/8 X 3/4 X 30FT 20 ROLLS PER CASE CS BUTYL GRAY #133 NON TRIM (5331)
- GORILLA GLUE 50YD Black Tape (108084)
- DEVCON Putty, Ceramic, 3 lb. , Can , 3 lb. , Blue , 16 hr. (11700)
- 3M Metalized Film Tape, Silver, 1In x 5Yd (850)
- 3M Film Tape, Polyimide, Amber, 1/4 In x 36 Yd (1218)
- 3M UHMW Film Tape, Clear, 3/4In x 5Yd (5423)
- 3M Polyimide Film Tape, 1" x 5 yd. (5433)
- 3M Squeak Reduction Tape, Clear, 1/2In x 5Yd (9325)
- 3M Polyester Tape, Dark Green, 3" x 18 yd. (8992)
- 3M Film Tape, Polyethylene, Clear, 1In x 36 Yd (483)
- 3M Film Tape