Shop All Film Tape
3M
Film Tape, Extruded PTFE, Brown, 3In x 5 Yd
Mfr # 5498
Zoro # G4249804
product price: $60.55
/ea
$60.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material PTFE (Polytetrafluoroethylene)
- Tape Length 5 yd.
- Tape Shape Continuous Roll
- Tape Color Brown
- Tape Adhesive Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 3" |
Tape Length | 5 yd. |
Length | 5 yd. |
Width | 3" |
Imperial Tape Length | 5 yd |
Metric Tape Width | 76.2 mm |
Metric Tape Length | 4.5 m |
Imperial Tape Width | 3 in |
Description
Film Tape, Tape Color Tan, Tape Brand 3M(TM), Brand and Series 3M 5498, Imperial Tape Length 5 yd, Imperial Tape Width 3 in, Imperial Tape WxL 3 in x 5 yd, Tape Thickness 4 mil, Tape Backing Material PTFE Film, Tape Adhesive Material Silicone, Maximum Tape Performance Temperature 300 Degrees F, Minimum Tape Performance Temperature 40 Degrees F, Temperature Range 40 Degrees to 300 Degrees F, Series 5498, Tape Type PTFE & Silicone Slick Surface Tape
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZ WELD Cleaner, 8 Oz, Clear, PVC, CPVC, ABS (21402)
- GORILLA GLUE 8OZ Gorilla Ult WD Glue (104404)
- ZINSSER Ready Patch™ Professional Spackling & Patching Compound (04424)
- CHRISTYS Pipe Cement, Orange, 8 oz. (RH-OCPVC-HP-24)
- 3M Film Tape, PTFE, Brown, 3/4In x 5Yd (5498)
- 3M Film Tape, Extruded PTFE, Brown, 2In x 5 Yd (5498)
- 3M Film Tape, Extruded PTFE, Brown, 6In x 5 Yd (5498)
- 3M Window Film Kit Ovrsize (2149W6)
- 3M Film Tape, Polyimide, Amber, 3/4 In x 36 Yd (5413)
- 3M Seaming Tape, 48mm x 5 yd, 3 mil, Red, BOPP (1.875-5-8087)
- 3M Film Tape, Gray, 1/2"x36yd. (3M 5480 0.563 X 36YD)
- 3M Film Tape