Shop All Packing Tapes
3M
Film Tape, Circle, 6", PK100
Mfr # 600
Zoro # G5836866
product price: $41.99
/ea
Sold in multiples of 8 for $335.92
$335.92
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material UPVC
- Tape Thickness 2.3 mil
- Tape Width 6"
- Tape Shape Circle
- Tape Color Transparent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 600
- Zoro # G5836866
- UPC # 888519194089
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 6" |
Details
Item | Film Tape |
Tape Backing Material | UPVC |
Tape Thickness | 2.3 mil |
Tape Shape | Circle |
Tape Color | Transparent |
Tape Adhesive Strength | 40 oz./in. |
Tape Application | Inner-Pack |
Standards | ASTM D3330; ASTM D3759; ASTM D3652 |
Tape Elongation | 45% |
Tape Tensile Strength | 28 lb./in. |
Description
Film Tape,Circle,6" ,Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER LC3011Y Ink, Yellow (LC3011BY)
- ZORO SELECT Corrugated Boxes, 7" x 7" x 8", Kraft, 25/Bundle (11K599)
- AT-A-GLANCE Undated Horizontal Wall Planner, Erasable (PM233-28)
- UNI-BALL Paint Marker, Oil Base, Fine Point, Weather/Fadeproof, 6/ST, AST PK (UBC63720)
- 3M Box Sealing Tape, Clear, 48mm W, PK6 (371)
- 3M 3M„¢ VentureTape Duct Joint Sealing Mastik Tape, 3 IN x 100 FT, 1580 UL181B-FX (7100043954)
- 3M ExtremeSelngTpe4411GGry, 40ml, PK6 (4411G)
- 3M Filament Tape, 4 in. x 0.15m, PK20 (822)
- 3M 3M™ 40PR Anti-Static Printed Tape, 2.2 Mil, 1" x 72 yds., Printed, 1/Case (T96540PR1PK)
- 3M Pack Tape Ss Clr 54.6Yd (3450)
- TAPE LOGIC Tape Logic® #900 Economy Tape, 2.5 Mil, 3" x 55 yds., Clear, 24/Case (T906900)
- 3M Packing Tape & Dispensers