Shop All Packing Tapes
3M
Film Tape, Circle, 4", PK100
Mfr # 600
Zoro # G5836778
product price: $28.89
/ea
Sold in multiples of 14 for $404.46
$404.46
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material UPVC
- Tape Thickness 2.3 mil
- Tape Width 4"
- Tape Shape Circle
- Tape Color Transparent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 600
- Zoro # G5836778
- UPC # 888519194065
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 4" |
Details
Item | Film Tape |
Tape Backing Material | UPVC |
Tape Thickness | 2.3 mil |
Tape Shape | Circle |
Tape Color | Transparent |
Tape Adhesive Strength | 40 oz./in. |
Tape Application | Inner-Pack |
Standards | ASTM D3330; ASTM D3759; ASTM D3652 |
Tape Tensile Strength | 28 lb./in. |
Tape Elongation | 45% |
Description
Film Tape,Circle,4" ,Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENDAFLEX File Folders 8-1/2" x 11", 1/3-Cut Tab, Manila, Pk50 (PFX54459)
- ZORO SELECT Bubble Rolls, Clear, PK2 (56LT72)
- BOSTITCH Compact Pencil Sharpener, Electric, Blue (BOSEPS4BLUE)
- BETTER OFFICE PRODUCTS Bible Verse Encouragement Cards, Old & New Testament, 100 Unique Designs, 2.5in. x 3.5in., 100PK (64582)
- 3M Pack Tape Ss Clr 54.6Yd (3450)
- 3M Carton Sealing Tape, 72mm W, Clear (375+)
- 3M UtltyGrdeLDPkgTp5910Clr, 3/4nx, PK12 (5910)
- 3M Packaging Tape, 65.83m L, 25.4mm W, PK36 (600)
- 3M Scotch Desktop Tape Dispenser, Silver (C60-ST)
- 3M Packaging Tape, 5910, Light Duty (70006067493)
- HOLLAND Hi Tech Reinforced Water Activated Tape, 5 Mil, 72mm x 375', Tan (H3072X375 TAN)
- 3M Packing Tapes