Shop All Film Tape
3M
Film Tape, Circle, 0.25", PK2000
Mfr # 7419
Zoro # G5360601
Sold in multiples of 5 for $368.75
$368.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material Polyimide
- Tape Width 1/4"
- Tape Shape Circle
- Tape Color Amber
- Tape Thickness 1.8 mil
Product Information
Dimensions
Tape Width | 1/4" |
Details
Item | Film Tape |
Tape Backing Material | Polyimide |
Tape Shape | Circle |
Tape Color | Amber |
Tape Thickness | 1.8 mil |
Min. Tape Performance Temp. | 500 Degrees For 10 min. |
Tape Adhesive Strength | 8 oz./in. |
Standards | ASTM D3330; ASTM D3652 |
Tape Application | Masking or Protecting Residue Sensitive Areas on Printed Circuit Boards During High Temperature Operations Such Temperature Operations Such As Wave Soldering and Solder Reflow |
Adhesive | Acrylic |
Description
3M Low-Static, Non-Silicone Polyimide Film Tape 7419 with DuPont Kapton® polyimide film and acrylic adhesive used for PCB solder masking and other high-temperature applications. Low-Static. Amber. 4 mm x 33 m x 1.8 mil
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPECASE Masking Tape, Green, 1-1/2 In. Dia., PK100 (15C642)
- GORILLA GLUE Gorilla Waterproof Patch & Seal Tape, 4" x 10 ft. (4612503)
- SCOTCH 3M™ 2525 Flatback Tape, 9.5 Mil, 3/4" x 60 yds., Orange, 6/Case (T94425256PK)
- LOCTITE All Purpose Glue, SF 712 Series, Tan, 4 oz, Bottle (229783)
- 3M Film Tape, Gray, 3/8"x5yd. (0.375-5-5491)
- 3M Squeak Reduction Tape, Clear, 3/4In x 5Yd (9325)
- 3M Film Tape, Skived PTFE, Gray, 1 In x 36 Yd (1-36-5481)
- 3M Vinyl Tape, Red, 2" x 36 yd., 5 mil (70006281714)
- 3M Film Tape, Polyimide, Amber, 1/4 In x 36 Yd (5413)
- 3M Film Tape, Polyester, Blue, 1 In. x 10 Yd. (8902)
- 3M Polyethylene Tape, 1/2"x36yd. (3M 5425 0.563 X 36YD)
- 3M Film Tape