Shop All Film Tape
3M
Film Tape, Black, 1 in. W, Acrylic, 72 yd.
Mfr # 850
Zoro # G4149111
Free Shipping & Returns
$88.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyester
- Tape Length 72 yd.
- Tape Shape Continuous Roll
- Tape Adhesive Acrylic
- Tape Thickness 1.9 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tape Width | 1" |
Tape Length | 72 yd. |
Tape Core Diameter | 1.5 in |
Width | 1" |
Length | 72 yd. |
Metric Width | 25.4 mm |
Imperial Tape Length | 72 yd |
Imperial Tape Width | 1 in |
Metric Tape Length | 65.83 m |
Description
For splicing applications requiring quick stick and an aggressive, permanent hold, use 3M Polyester Tape 850. Used in a variety of applications, including web processing, label protection, and marking. This tape is available in various colors, as well as a transparent.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPECASE Cloth Tape, 4 In x 5 yd, 5 mil, Tan (15C708)
- TAPECASE Glass Foil Tape, 1 In. x 36 Yd., Silver (15D642)
- DUPONT Film Tape, Polyimide, Amber, 2 In. x 50 Ft. (Kapton HN)
- MINWAX Wood Putty Jar White (13616000)
- 3M Film Tape, White, 1 in. W, Acrylic, 72 yd. (850)
- 3M Film Tape, Silver, 1 in. W, Acrylic, 72 yd. (850)
- 3M Film Tape, Red, 2 in. W, Acrylic, 72 yd. (850)
- 3M Flame-Retardant Tape, Yellow, 1"x72yd. (3M 1350F-2Y 1 X 72YD)
- 3M Film Tape, Extruded PTFE, Brown, 2In x 5 Yd (5498)
- 3M Film Tape, Extruded PTFE, Gray, 2In x 36 Yd (5490)
- 3M Transfer Tape, 1/2" W, 36 yd L, Transparent (926)
- 3M Film Tape