Shop All Film Tape
3M
Film Tape, Amber, 0.75 x 3", PK5
Mfr # 1205
Zoro # G5367638
product price: $10.19
/pk 5, $2.04/ea
Sold in multiples of 37 for $377.03
$377.03
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyimide
- Tape Width 3/4"
- Tape Length 3"
- Tape Shape Rectangle
- Tape Color Amber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 3/4" |
Tape Length | 3" |
Tape Core Diameter | 3" |
Details
Item | Film Tape |
Tape Backing Material | Polyimide |
Tape Shape | Rectangle |
Tape Color | Amber |
Tape Thickness | 3 mil |
Min. Tape Performance Temp. | 311 Degrees F |
Tape Tensile Strength | 30 lb./in. |
Tape Adhesive Strength | 35 oz./in. |
Standards | UL 510; ASTM D 1000 |
Tape Application | Wrapping Coils, Transformers, Capacitors and Wire Harnesses |
Tape Elongation | 55% |
Description
Film Tape,Amber,0.75 x 3 In.,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Sealant, 10.5 oz, Cartridge, White, Polyurethane Base (550)
- L.H. DOTTIE L.H. Dottie 3/4'' x 10' 22 Gauge Plumber's Tape, 50PK (PT22)
- ZORO SELECT Vinyl Electrical Tape, 3/4 in W x 60 ft L, 7 mil Thick, Black, 1 Pk (19N746)
- IRION-AMERICA Professional Grade Dual Component Caulking Gun, Black (900095)
- 3M Film Tape, Skived PTFE, Gray, 2 In. x 5 Yd. (5480)
- 3M Film Tape, PTFE, Brown, 1/2In x 36Yd (1/2-36-5498)
- 3M Film Tape, PTFE, Brown, 3/4In x 5Yd (5498)
- 3M Film Tape, Extruded PTFE, Gray, 3 In x 5 Yd (5490)
- 3M Polyester Tape, 1.89" x 72 yd. (8992)
- 3M Film Tape, Extruded PTFE, Brown, 2In x 36Yd (2-36-5498)
- FROST KING MNTING TAPE 1/2""X30' 2PK (V50302)
- 3M Film Tape