Shop All Packing Tapes
3M
Film Tape, 7" x 9.25", PK25
Mfr # 600
Zoro # G5836699
product price: $24.75
/ea
Sold in multiples of 14 for $346.50
$346.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material UPVC
- Tape Thickness 2.3 mil
- Tape Width 7"
- Tape Length 9-1/4"
- Tape Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 600
- Zoro # G5836699
- UPC # 888519195581
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 7" |
Tape Length | 9-1/4" |
Details
Item | Film Tape |
Tape Backing Material | UPVC |
Tape Thickness | 2.3 mil |
Tape Shape | Rectangle |
Tape Color | Transparent |
Tape Adhesive Strength | 40 oz./in. |
Tape Application | Inner-Pack |
Tape Elongation | 45% |
Tape Tensile Strength | 28 lb./in. |
Standards | ASTM D3330; ASTM D3759; ASTM D3652 |
Description
Film Tape,7" x 9.25",Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT PAPERS Training Stock Certificate, PK6 (038967)
- BOWMAN DISPENSERS Bag Dispenser Single, ABS Plastic (BG001-0212)
- C-LINE PRODUCTS Shop Ticket Holder, Stitched, 4"x6", 25/BX, Clear Vinyl 25PK (CLI46046)
- SUNWORKS Construction Paper, 58lb, 9 x 12, Sky Blue, PK50 (7603)
- 3M Packaging Tape, UPVC, 13mm W, PK72 (681)
- 3M Scotch Heavy Duty Dispenser, 2in (C22)
- 3M PACKNG TAPE 54.6YDX1.88"" (3650-2)
- 3M Pack Tape Ll Clr 54.6Yd (3650-RD)
- 3M Tape, Vinyl, G-Purpose, Yellow (764136YEL)
- 3M ExtremeSelngTp4412NTrnslcnt, 80m, PK3 (4412N)
- SCOTCH Scotch Sealing Tape Clear, 48 mm x 100 m (373+)
- 3M Packing Tape & Dispensers