Shop All Packing Tapes
3M
Film Tape, 6" x 9.25", PK25
Mfr # 600
Zoro # G5836769
product price: $24.15
/ea
Sold in multiples of 13 for $313.95
$313.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material UPVC
- Tape Thickness 2.3 mil
- Tape Width 6"
- Tape Length 9-1/4"
- Tape Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 600
- Zoro # G5836769
- UPC # 888519195574
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 6" |
Tape Length | 9-1/4" |
Details
Item | Film Tape |
Tape Backing Material | UPVC |
Tape Thickness | 2.3 mil |
Tape Shape | Rectangle |
Tape Color | Transparent |
Tape Adhesive Strength | 40 oz./in. |
Tape Application | Inner-Pack |
Tape Elongation | 45% |
Standards | ASTM D3330; ASTM D3759; ASTM D3652 |
Tape Tensile Strength | 28 lb./in. |
Description
Film Tape,6" x 9.25",Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strapping Buckle, 1/2 to 5/8 In., PK250 (16P029)
- QUALITY PARK Envelope, Rstp, Pln, 11.5X14.5 Pk (QUA44834)
- ZORO SELECT Shipping Box, 11 1/4x8 3/4x12-8 in (55NM34)
- LULZBOT Filament, PLA Material, 2.85mm dia., White (RM-PL0144)
- 3M Carton Sealing Tape, 48 mm W, 100 m L, 2 mil Thick, Clear, Standard Duty, PK36 (311+)
- 3M Pack Tape Hd Clr 38.2Yd (3850S-RD)
- 3M Reposition Tape, UPVC, Clear, 1 In. x 5 Yd (665)
- 3M Double Sided Tape, 1/2 x 1296 in., PK2 (665-2P12-36)
- 3M Scotch Heavy Duty Dispenser, 2in (C22)
- 3M 3M™ 476XL Double Sided Extended Liner Tape, 6.0 Mil, 1/2" x 360 yds., Clear, 12/Case (T963476)
- TAPE LOGIC Industrial Tape, 3.5 Mil, 3"x55 yds., Clear, PK24 (T905350)
- 3M Packing Tapes