Shop All Packing Tapes
3M
Film Tape, 6" x 8.625", PK25
Mfr # 600
Zoro # G5836805
product price: $22.95
/ea
Sold in multiples of 14 for $321.30
$321.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material UPVC
- Tape Thickness 2.3 mil
- Tape Width 6"
- Tape Length 8-5/8"
- Tape Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 600
- Zoro # G5836805
- UPC # 888519195482
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 6" |
Tape Length | 8-5/8" |
Details
Item | Film Tape |
Tape Backing Material | UPVC |
Tape Thickness | 2.3 mil |
Tape Shape | Rectangle |
Tape Color | Transparent |
Tape Adhesive Strength | 40 oz./in. |
Tape Application | Inner-Pack |
Tape Tensile Strength | 28 lb./in. |
Standards | ASTM D3330; ASTM D3759; ASTM D3652 |
Tape Elongation | 45% |
Description
Film Tape,6" x 8.625",Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Mailers, 8" x 4" x 3", White, 50/Bundle (M843)
- BEST-RITE 60"x96" Magnetic Porcelain Whiteboard, Black Frame (2028J)
- MERRIAM-WEBSTER Merriam-Websters Dictionary of Basic English, PK2 (MW-7319)
- CANON Desktop Calculator, 12-Digit, 4-1/5"Wx5-9/10"Lx9/10"H, Multi (CNMLS122TS)
- 3M Carton Sealing Tape, 72mm W, Clear, PK4 (371+)
- 3M Scotch, 3850 HEAVY-DUTY PACKAGING TAPE, 3in CORE, 1.88in X 54.6 YDS, CLEAR, 6/PACK (38506)
- 3M Scotch 1.88 in. W X 54.6 yd L Shipping Tape Clear (3850-ST)
- 3M ExtremeSelngTp4412NTrnslucent, 80, PK3 (4412N)
- 3M Pack Tape Ss Clr 38.2Yd (3450S-RD)
- 3M Scotch Desktop Tape Dispenser, Black (C60-BK)
- SCOTCH Commercial Grade Packaging Tape, PK36 (3750-CS)
- 3M Packing Tapes