Shop All Packing Tapes
3M
Film Tape, 6" x 10.5", PK25
Mfr # 600
Zoro # G5836726
product price: $23.19
/ea
Sold in multiples of 14 for $324.66
$324.66
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material UPVC
- Tape Thickness 2.3 mil
- Tape Width 6"
- Tape Length 10-1/2"
- Tape Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 600
- Zoro # G5836726
- UPC # 888519195703
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 6" |
Tape Length | 10-1/2" |
Details
Item | Film Tape |
Tape Backing Material | UPVC |
Tape Thickness | 2.3 mil |
Tape Shape | Rectangle |
Tape Color | Transparent |
Tape Adhesive Strength | 40 oz./in. |
Tape Application | Inner-Pack |
Tape Tensile Strength | 28 lb./in. |
Tape Elongation | 45% |
Standards | ASTM D3330; ASTM D3759; ASTM D3652 |
Description
Film Tape,6" x 10.5",Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEARNING ADVANTAGE Wire Beads And Gears Activity Wall Panel, Horse (50678)
- ZORO SELECT Flat Corrugated Boxes, 12" x 9" x 3", Kraft, 25/Bundle (11R209)
- TAPECASE 4" x 4" Adhesive Back Shipping Labels, Corrosive, Pk50 (16U955)
- PICA Dry Water Soluble Multi-Use Refill Leads, Red, 10PK (4031)
- 3M PACK TAPE HD CLR 800"" (145)
- 3M Filament Tape, 4 in. x 0.15m, PK20 (822)
- 3M Tape, Vinyl, 1Inx36yd, Yw (4711YE)
- 3M Pack Tape Hd Clr 38.2Yd (3850S-RD)
- 3M Carton Sealing Tape, 72mm W, Clear, PK24 (311+)
- 3M Carton Sealing Tape, 48 mm W, 100 m L, 2 mil Thick, Clear, Standard Duty, PK36 (311+)
- SCOTCH Tough Grip Moving Packaging Tape, 3" Core, 1.88" x 54.6 yds, Clear (3500-RD)
- 3M Packing Tape & Dispensers