Shop All Packing Tapes
3M
Film Tape, 5" x 9.25", PK25
Mfr # 600
Zoro # G5836839
product price: $21.49
/ea
Sold in multiples of 15 for $322.35
$322.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material UPVC
- Tape Thickness 2.3 mil
- Tape Width 5"
- Tape Length 9-1/4"
- Tape Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 600
- Zoro # G5836839
- UPC # 888519195567
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 5" |
Tape Length | 9-1/4" |
Details
Item | Film Tape |
Tape Backing Material | UPVC |
Tape Thickness | 2.3 mil |
Tape Shape | Rectangle |
Tape Color | Transparent |
Tape Adhesive Strength | 40 oz./in. |
Tape Application | Inner-Pack |
Tape Elongation | 45% |
Standards | ASTM D3330; ASTM D3759; ASTM D3652 |
Tape Tensile Strength | 28 lb./in. |
Description
Film Tape,5" x 9.25",Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 13" x 9" x 6", Kraft, 25/Bundle (11R217)
- US CARGO CONTROL 42" Oversized Rubber Bands, 1 Dozen (RB42)
- KOPLOW GAMES Double Dice Set, 8 Pieces, PK6 (11703)
- ZORO SELECT Document Envelope, Clear, PK1000 (PL11)
- 3M 3M™ 476XL Double Sided Extended Liner Tape, 6.0 Mil, 1/2" x 360 yds., Clear, 12/Case (T963476)
- 3M Double Sided Tape, 1/2x900 in., PK2 (665-2PK)
- 3M Carton Tape, Clear, 72mm x 914m, PK4 (375)
- 3M Carton Sealing Tape, 48mm W, Clear, PK6 (371+)
- 3M Scotch Heavy Duty Shipping Packaging Tape 3850, PK/12, 12PK (7100157915)
- 3M Tape, Vinyl, G-Purpose, White (764136WHT)
- 3M Scotch Desktop Tape Dispenser, Silver (C60-ST)
- 3M Packing Tape & Dispensers