Shop All Packing Tapes
3M
Film Tape, 5" x 8.625", PK25
Mfr # 600
Zoro # G5836857
Sold in multiples of 16 for $333.60
$333.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material UPVC
- Tape Thickness 2.3 mil
- Tape Width 5"
- Tape Length 8-5/8"
- Tape Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 600
- Zoro # G5836857
- UPC # 888519195475
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 5" |
Tape Length | 8-5/8" |
Details
Item | Film Tape |
Tape Backing Material | UPVC |
Tape Thickness | 2.3 mil |
Tape Shape | Rectangle |
Tape Color | Transparent |
Tape Adhesive Strength | 40 oz./in. |
Tape Application | Inner-Pack |
Tape Elongation | 45% |
Tape Tensile Strength | 28 lb./in. |
Standards | ASTM D3330; ASTM D3759; ASTM D3652 |
Description
Film Tape,5" x 8.625",Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MADE-TO-STICK Hanging Folder Frame; Letter; 2-PK; Steel; Gray (MA943689)
- UNIVERSAL ONE File Folder 9-5/8" x 11-3/4", 1/3-Cut Tab, Assorted Colors, Pk50 (16466)
- PARTNERS BRAND Corrugated Mailers, 6 1/2" x 2 1/2" x 1", White, 50/Bundle (MRX1X)
- XEROX Xerox Maintenance Kit (108R01492)
- 3M 3M™ 40PR Anti-Static Printed Tape, 2.2 Mil, 1" x 72 yds., Printed, 1/Case (T96540PR1PK)
- 3M Carton Sealing Tape, 72mm W, Clear, PK4 (371+)
- 3M ExtremeSelngTpe4412GGry80ml, PK6 (4412G)
- 3M Double Sided Tape, 3/4 x 1296 in., PK2 (665-2P34-36)
- 3M Tartan Tabletop Tape Dispenser, 1in (HB900)
- 3M Tape, Vinyl, 1Inx36yd, Yw (4711YE)
- SCOTCH 3M™ 355 Carton Sealing Tape, 3.5 Mil, 3" x 55 yds., Clear, 24/Case (T905355)
- 3M Packing Tapes