Shop All Film Tape
3M
Film Tape, 3/4x1-1/4", PK25
Mfr # 3M 850B 0.75 X 1.25-25
Zoro # G5540958
product price: $10.59
/pk 25, $0.42/ea
Sold in multiples of 34 for $360.06
$360.06
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyester
- Tape Width 1/2"
- Tape Length 1-1/4"
- Tape Shape Rectangle
- Tape Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 1/2" |
Tape Length | 1-1/4" |
Details
Item | Film Tape |
Tape Backing Material | Polyester |
Tape Shape | Rectangle |
Tape Color | Black |
Tape Thickness | 1.9 mil |
Min. Tape Performance Temp. | -60 Degrees F |
Max. Tape Performance Temp. | 300 Degrees F |
Tape Tensile Strength | 28 lb./in. |
Tape Adhesive Strength | Steel: 30 oz./in.; Silver: 42 oz./in. |
Standards | ASTM D3330; ASTM D3759; ASTM D3652; ASTM D3833 |
Tape Application | Splicing and Web Defect Marking; Sealing; Labeling and Protecting; Positive Film Striping; Decorative Edging; Tape Hinge |
Tape Elongation | 120% |
Description
Film Tape,3/4x1-1/4 In.,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTAPE ProMask Blue 0.70 In. x 60 Yd. Bloc-It Masking Tape (9530)
- DAP Contact Cement, Weldwood Nonflammable Series, Natural, 1 qt, Can (25332)
- 3M DBI-SALA Quick Wrap Tape, 1" W, 1-3/32" L, PK10 (1500169)
- 3M Polyurethane Adhesive Sealant, FastBond Spray Activator 1 Series, Gray, 20 oz, Sausage Pack (1)
- 3M UHMW Film Tape, Clear, 2 In. x 5 Yd. (5425)
- 3M Tape Ext Mount 1/2X5003M (2175C)
- 3M UHMW Film Tape, Clear, 3/4In x 36Yd (3/4-36-5421)
- 3M Film Tape, Polyimide, Amber, 3/4 In x 5 Yd (5413)
- 3M Marking Tape, Roll, 1In W, Black/Yellow (5702)
- 3M Squeak Reduction Tape, Clear, 1/2In x 5Yd (9325)
- CS HYDE Tape, UHMW, Acrylc Adh, 20 mil, .75"x18 yd. (19-20A-.75-18)
- 3M Film Tape