Shop All Packing Tapes
3M
Film Tape, 1.5" x 7.25", PK100
Mfr # 600
Zoro # G5836671
product price: $22.35
/ea
Sold in multiples of 15 for $335.25
$335.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material UPVC
- Tape Thickness 2.3 mil
- Tape Width 1-1/2"
- Tape Length 7-1/4"
- Tape Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 600
- Zoro # G5836671
- UPC # 888519195321
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 1-1/2" |
Tape Length | 7-1/4" |
Details
Item | Film Tape |
Tape Backing Material | UPVC |
Tape Thickness | 2.3 mil |
Tape Shape | Rectangle |
Tape Color | Transparent |
Tape Adhesive Strength | 40 oz./in. |
Tape Application | Inner-Pack |
Tape Tensile Strength | 28 lb./in. |
Standards | ASTM D3330; ASTM D3759; ASTM D3652 |
Tape Elongation | 45% |
Description
Film Tape,1.5" x 7.25",Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCOTT Multipurpose, Scissors, 8 In. L, PK2 (13901)
- CHILDCRAFT Traditional Play Kitchen Straight Connector, 24 x 11-1/4 Inches (230979)
- GLOBAL INDUSTRIAL Panel Face Envelopes, Packing List Enclosed, 5-1/2Wx10L, Orange, 1000PK (354714)
- LAVEX 11'' x 10'' x 4'' Kraft Corrugated RSC Shipping Box, 25PK (442BOX11104)
- 3M Carton Sealing Tape, Clear, 2Inx12In, PK100 (3M 375 48MM X 12" - 100/PK)
- 3M Scotch Heavy Duty Dispenser, 2in (C22)
- 3M Scotch Desktop Tape Dispenser, Silver (C60-ST)
- 3M Carton Sealing Tape, 48 mm W, 100 m L, 2 mil Thick, Clear, Standard Duty, PK36 (311+)
- 3M Carton Tape, Clear, 72mm x 914m, PK4 (375)
- 3M Packaging Tape, 65.83m L, 25.4mm W, PK4 (600)
- TAPE LOGIC Tape Logic® Pre-Printed Carton Sealing Tape, "Fragile Handle With Care", 2.2 Mil, 2" x 110 yds., Red/White, 6/Case (T902P026PK)
- 3M Packing Tapes