Shop All Packing Tapes
3M
Film Tape, 1" x 10", PK100
Mfr # 600
Zoro # G5836735
product price: $22.59
/ea
Sold in multiples of 15 for $338.85
$338.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material UPVC
- Tape Thickness 2.3 mil
- Tape Width 1"
- Tape Length 10"
- Tape Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 600
- Zoro # G5836735
- UPC # 888519195642
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 1" |
Tape Length | 10" |
Details
Item | Film Tape |
Tape Backing Material | UPVC |
Tape Thickness | 2.3 mil |
Tape Shape | Rectangle |
Tape Color | Transparent |
Tape Adhesive Strength | 40 oz./in. |
Tape Application | Inner-Pack |
Tape Elongation | 45% |
Standards | ASTM D3330; ASTM D3759; ASTM D3652 |
Tape Tensile Strength | 28 lb./in. |
Description
Film Tape,1" x 10",Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 13" x 10" x 8", Kraft, 25/Bundle (11R343)
- TREND ENTERPRISES Kid Zone Stinky Stickers® Variety Pack, PK678 (T83921)
- STOREX File Storage Box, Lid, Black/Silver, Plstic (61543U01C)
- UNIVERSAL ONE Box Hanging File Folders 8-1/2" x 11", 2" Expansion, Standard Green, Pk25 (UNV14142)
- 3M Double Sided Tape, 3/4 x 1296 in., PK2 (665-2P34-36)
- 3M Scotch Mainline Dispenser Model, 6in (30342)
- 3M ExtremeSelngTp4412NTrnslucent, 80, PK3 (4412N)
- 3M Double Sided Tape, 1/2 x 1296 in., PK2 (665-2P12-36)
- 3M Packaging Tape, 6" W, Clear, PK4 (830RCT)
- 3M TpSheets3750P, 2nx6n, 25sheetsper, PK5 (3750P)
- GENERAL SUPPLY Glass-Fiber Reinforced Kraft Sealing Tape, 3" Core, 3" x 450 ft., PK10 (UFS44HD007)
- 3M Packing Tape & Dispensers