Shop All Packing Tapes
3M
Film Tape, 0.5" x 9", PK250
Mfr # 600
Zoro # G5836665
product price: $26.89
/ea
Sold in multiples of 13 for $349.57
$349.57
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material UPVC
- Tape Thickness 2.3 mil
- Tape Width 1/2"
- Tape Length 9"
- Tape Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 600
- Zoro # G5836665
- UPC # 888519195499
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 1/2" |
Tape Length | 9" |
Details
Item | Film Tape |
Tape Backing Material | UPVC |
Tape Thickness | 2.3 mil |
Tape Shape | Rectangle |
Tape Color | Transparent |
Tape Adhesive Strength | 40 oz./in. |
Tape Application | Inner-Pack |
Tape Tensile Strength | 28 lb./in. |
Tape Elongation | 45% |
Standards | ASTM D3330; ASTM D3759; ASTM D3652 |
Description
Film Tape,0.5" x 9",Package Quantity 250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Avery® White Adhesive Name Badges 5395, 2-1/3" x 3-3/8", 400 Labels (727825395)
- AVERY DENNISON Pre-Printed Legal Index Divider, Bottom Tab Exhibt J, PK25 (11949)
- SEALER SALES KF-Series Portable 6" Direct Heat Sealer w/ PTFE Coated Bars w/ 15mm Seal Width (KF-150CST)
- HERO ARTS Just for Kids Ink Pad, Purple, PK6 (CS104)
- 3M Packaging Tape, 6" W, Clear, PK4 (830RCT)
- 3M Filament Tape, 4 in. x 0.15m, PK20 (822)
- 3M 3M™ 311+ Cold Temperature Carton Sealing Tape, 2" x 110 yds., Clear, 36/Case (T902311S)
- 3M Tape, Water Activated Paper, 450 ft., PK10 (70006719283)
- 3M 3M™ 40PR Anti-Static Printed Tape, 2.2 Mil, 1/2" x 72 yds., Printed, 1/Case (T96340PR1PK)
- 3M ExtremeSelngTpe4412GGry80ml, PK6 (4412G)
- INTERTAPE Intertape Polymer Carton Tape, Natural, 3 In. x 450 Ft., PK10 (K71029G)
- 3M Packing Tape & Dispensers