Shop All Packing Tapes
3M
Film Tape, 0.5" x 8", PK250
Mfr # 600
Zoro # G5836717
product price: $24.35
/ea
Sold in multiples of 14 for $340.90
$340.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material UPVC
- Tape Length 8"
- Tape Shape Rectangle
- Tape Color Transparent
- Tape Thickness 2.3 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 600
- Zoro # G5836717
- UPC # 888519195390
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 1/2" |
Tape Length | 8" |
Details
Item | Film Tape |
Tape Backing Material | UPVC |
Tape Shape | Rectangle |
Tape Color | Transparent |
Tape Thickness | 2.3 mil |
Tape Tensile Strength | 28 lb./in. |
Tape Adhesive Strength | 40 oz./in. |
Standards | ASTM D3330; ASTM D3759; ASTM D3652 |
Tape Application | Inner-Pack |
Tape Elongation | 45% |
Description
Film Tape,0.5" x 8",Package Quantity 250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Industrial Marker, Medium Tip, Red Color Family, Ink, 12 PK (15002)
- WESTCOTT Scissors, Right or Left Hand, 8 In. L (14820)
- PILOT Retractable Recycled Pen, Medium 1.0 mm, Red PK12 (PIL32802)
- MARTHA STEWART Ryder Gold Mesh Metal Desktop Monitor Stand Riser with Organizer Drawer and Side Storage (HH-OHD04-GLD-MS)
- 3M Double Sided Tape, 1/2x900 in., PK2 (665-2PK)
- 3M Packaging Tape, 65.83m L, 25.4mm W, PK36 (600)
- 3M Scotch Heavy Duty Shipping Packaging Tape 3850, PK/12, 12PK (7100157915)
- 3M Scotch 1.88 in. W X 54.6 yd L Shipping Tape Clear (3850-ST)
- 3M Packaging Tape, 65.83m L, 25.4mm W, PK4 (600)
- 3M Reposition Tape, UPVC, Clear, 1 In. x 5 Yd (665)
- TAPECASE Carton Tape, Paper, Brown/Red, 3Inx450Ft (15C804)
- 3M Packing Tapes