Shop All Packing Tapes
3M
Film Tape, 0.5" x 7", PK250
Mfr # 600
Zoro # G5836750
product price: $23.25
/ea
Sold in multiples of 15 for $348.75
$348.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material UPVC
- Tape Thickness 2.3 mil
- Tape Width 1/2"
- Tape Length 7"
- Tape Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 600
- Zoro # G5836750
- UPC # 888519195291
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 1/2" |
Tape Length | 7" |
Details
Item | Film Tape |
Tape Backing Material | UPVC |
Tape Thickness | 2.3 mil |
Tape Shape | Rectangle |
Tape Color | Transparent |
Tape Adhesive Strength | 40 oz./in. |
Tape Application | Inner-Pack |
Tape Tensile Strength | 28 lb./in. |
Standards | ASTM D3330; ASTM D3759; ASTM D3652 |
Tape Elongation | 45% |
Description
Film Tape,0.5" x 7",Package Quantity 250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 9" x 9" x 12", Kraft, 25/Bundle (22XK51)
- BIC Pen, Softfeel, Bp, Rt, Med, Be, PK12 (SCSM11BE)
- PARTNERS BRAND Warehouse Labels, Magnetic Rolls, 1" x 100', Yellow, 1/Case (LH139)
- ZORO SELECT 16" x 2150 ft. Poly Tubing, 2 mil, Clear (5CRD2)
- 3M Tape, Vinyl, G-Purpose, White (764136WHT)
- 3M Box Sealing Tape, Clear, 48mm W, PK6 (371)
- 3M Pack Tape Ss Clr 54.6Yd (3450)
- 3M PACKNG TAPE 54.6YDX1.88"" (3650-2)
- 3M Scotch Heavy Duty Dispenser, 2in (C22)
- 3M Reposition Tape, UPVC, Clear, 1/2In x 5 Yd (665)
- 3M Carton Sealing Tape, Clear, 2Inx12In, PK100 (3M 375 48MM X 12" - 100/PK)
- 3M Packing Tape & Dispensers