Shop All Adhesive Discs
3M
Film Disc Roll, A5, 3"x NH, Die 300V
Mfr # 466LA 418
Zoro # G7587235
product price: $718.99
/ea
Sold in multiples of 4 for $2,875.96
Free Shipping & Returns
$2,875.96
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Hole Design No Hole
- Abrasive Material Silicon Carbide
- Backing Material Film
- Series 466LA
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 466LA 418
- Zoro # G7587235
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Disc Diameter | 3" |
Details
Item | Disc Roll |
Vacuum Hole Design | No Hole |
Abrasive Material | Silicon Carbide |
Backing Material | Film |
Series | 466LA |
Abrasive Type | Coated |
Abrasive Grit | A5 Micron |
Color | Gray |
Back Mounting Type | Pressure Sensitive Adhesive (PSA) |
Description
Film Disc Roll
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Wheel Brush, 0.005" dia. Wire (66254443060)
- UNITED ABRASIVES/SAIT SAIT 45623 6" Length Shank Carbide Burs, Type SC3L6, 3/8" x 3/4" x 1/4", 1-Pack (45623)
- TANIS BRUSH Hand Tube Brush, .008, HC Steel, 1" dia. (05145)
- DEDECO SUNBURST 3'' TC 3-PLY BROWN 36 GRIT (A/O) 1/UNIT (2253)
- 3M PSA Paper Disc, Coarse, Brown, 12 in., PK10 (7010294665)
- 3M Gold Disc, 6", 80 Grit, PK300 (7100030962)
- 3M PSA Roll, NoHole, 2-3/4 In, P220G, PK10 (02594)
- 3M Cloth Disc, 281W, 8"x NH (60650004702)
- 3M PSA Sanding Disc, Cloth, 12in, P100G, PK10 (7000118894)
- 3M Stikit Film Disc Roll 375L, 5inxNH P80, (375L)
- MIRKA PSA, Vacuum Disc, 5", 5H, P120, PK100 (23-321-120)
- 3M Adhesive Discs