Shop All Hook & Loop Sanding Discs
3M
Film Disc, Red/Brown, 500 Grit, PK50
Mfr # 60440275711
Zoro # G4579587
product price: $28.35
/pk 50, $0.57/ea
Sold in multiples of 5 for $141.75
$141.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5"
- Vacuum Hole Design No Hole
- Grade Super Fine
- Abrasive Material Aluminum Oxide
- Grit P500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 60440275711
- Zoro # G4579587
- UPC # 051141557069
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5" |
Disc Dia. | 5" |
Overall Diameter | 5 in |
Details
Vacuum Hole Design | No Hole |
Grade | Super Fine |
Abrasive Material | Aluminum Oxide |
Grit | P500 |
Abrasive Type | Coated |
Item | Hook-and-Loop Sanding Disc |
Disc Backing Material | Film |
Backing Material | Film |
Abrasive Grit | 340 / P500 |
Series | 375L |
Color | Reddish Brown |
Abrasive Grade | Extra Fine |
Backing Weight | 5 mil |
Coating Coverage | Open |
Resistance Properties | Load, Tear |
Number of Vacuum Holes | Non-Vacuum |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Film, Backing Weight 5 mil, Coating Coverage Open, Grade Very Fine, Grit P500, Overall Diameter 5 in, Series 375L, Resistance Properties Load, Tear, Number of Vacuum Holes Non-Vacuum, Color Reddish Brown, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Convolute Wheel, Blending, CP-WL, 6" dia. (7000011912)
- PFERD 5" x 3/4" Unmounted Flap Wheel - 5/8-11 Thread, Aluminum Oxide 60 Grit (45763)
- SAIT Type 1 Burr Free Stationary Saw Cut-Off Wheel, 20 In Dia X 3/16 In Thk, 1 In, A24R Grit, Aluminum Ox (24090)
- MASTERCUT TOOL 1/8x1x1/8x3 Doublecut Piloted Diemill, PowerT (22000-2)
- 3M Hook-and-Loop Sanding Disc, 8 in Dia, PK50 (7100252817)
- 3M Hook-and-Loop Sanding Disc, 6 in Dia, PK50 (7100247529)
- 3M Paint and Rust Stripper 7772ES, 6/pk, PK6 (7772ES)
- 3M Paper Disc, 5" dia., Grade P400, A-Weigh (60650028743)
- 3M Mandrels and Spindles, 3 in. (934)
- 3M Hook-and-Loop Sanding Disc, 6 in Dia, PK50 (7100252417)
- 3M Hookit Cln Sndng Dsc Pad Hook Saver 20446, 6in 52 Holes, 20/pk (7000042703)
- 3M Hook & Loop Sanding Discs