Shop All Hook & Loop Sanding Discs
3M
Film Disc, Purple, Super Fine, PK50
Mfr # 7100010767
Zoro # G4579727
product price: $22.35
/pk 50, $0.45/ea
$22.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 3"
- Vacuum Hole Design Multi-Hole
- Grade Super Fine
- Abrasive Material Aluminum Oxide
- Grit P600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7100010767
- Zoro # G4579727
- UPC # 00051115196232
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 3" |
Disc Dia. | 3" |
Overall Diameter | 3 in |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Film, Backing Weight 3 mil, Coating Coverage Open, Grade Fine, Grit P600, Overall Diameter 3 in, Series 360L, Resistance Properties Tear, Number of Vacuum Holes Non-Vacuum, Color Purple, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL ABRASIVES 5" 400 Grit C-Weight Gold Aluminum Oxide Stearate Coated PSA Disc with tab No Hole (SD-50DGN400)
- MIRKA Sanding Belt, 4" W, 24" L, 80 Grit, Hiolit X (57-4-24-080T)
- PEARL SRT Flextron Flexible Grinding Wheel 4 x 1/8 x 5/8 SRT60 (FLEX4060)
- WEILER 1" Crimped Wire End Brush, .006" Steel Fill (10009)
- 3M HOOK-IT 3" 500G DISC (50pk) (3M30272)
- 3M Particulate Filter 2091, PK 100 (7100242461)
- 3M Hookit Disc Pad 28662, 5inx1/2 in 5/8-11 (28662)
- 3M Abrasive Disc, 3" X 1/2" 1/4-20Ext., PK5 (0-00-51141-28472-9)
- 3M Hook-and-Loop Sanding Disc, 6 in Dia, PK50 (7100252419)
- 3M Film Disc, Red/Brown, 500 Grit, PK50 (60440275711)
- CONTINENTAL ABRASIVES 5" 180 Grit C-Weight Gold Aluminum Oxide Stearate Coated Hook & Loop Disc 8 Hole (SD-50HG8180)
- 3M Hook & Loop Sanding Discs