Shop All Hook & Loop Sanding Discs
3M
Film Disc, Gold, Very Fine, 6 in. Dia, PK100
Mfr # 7000119428
Zoro # G4578780
Sold in multiples of 4 for $531.96
Free Shipping & Returns
$531.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6"
- Vacuum Hole Design No Hole
- Grade Very Fine
- Abrasive Material Aluminum Oxide
- Grit P220
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 7000119428
- Zoro # G4578780
- UPC # 051111696422
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6" |
Disc Dia. | 6" |
Overall Diameter | 6 in |
Details
Vacuum Hole Design | No Hole |
Grade | Very Fine |
Abrasive Material | Aluminum Oxide |
Grit | P220 |
Abrasive Type | Open Coat |
Abrasive Grit | 220 / P220 |
Item | Hook-and-Loop Sanding Disc |
Disc Backing Material | Film |
Series | 255L |
Backing Material | Film |
Backing Weight | 2 mil |
Abrasive Grade | Fine |
Color | Gold |
Resistance Properties | Load, Tear |
Number of Vacuum Holes | Non-Vacuum |
Coating Coverage | Open |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Film, Backing Weight 2 mil, Coating Coverage Open, Grade Fine, Grit P220, Overall Diameter 6 in, Series 255L, Resistance Properties Load, Tear, Number of Vacuum Holes Non-Vacuum, Color Gold, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 5 in. L X 3 in. W X 1 in. 100 Grit Fine Flat Surface Sanding Sponge (DFBLBLOFIN04G)
- NORTON CO Sandpaper Drywl 150Grit 8X7In (68102)
- WEILER 7" Tiger X Flap Disc, Conical (TY29), Phenolic Backing, 40Z, 5/8-11" (51220)
- CLESCO 1/2" X 3" Wtih 3/8" Shank Sanding Drum Quick Lock Type (SD-008048-06QL)
- 3M Hook-and-Loop Sanding Disc, 6 in Dia, PK50 (7100247524)
- 3M HOOK-IT 3" 500G DISC (50pk) (3M30272)
- 3M Hook-and-Loop Paper Disc, Gold, PK50 (7100010665)
- 3M Paper Sheet 426U, 9inx11 in 80 A-weight, 50/inner 250/pk (7000119256)
- 3M Sanding Disc, Gold, 500, 5 in. Dia, PK50 (XA012057742)
- 3M PURPLE CLEAN SANDING HOOKIT DISC 3 IN P500 50BOX (MMM30272)
- 3M Trizact PSA Film Disc 568XA, 5inxNH, 100 (568XA)
- 3M Hook & Loop Sanding Discs