Shop All Hook & Loop Sanding Discs
3M
Film Disc, Gold, 80 Grit, 3 in. Dia, PK50
Mfr # 7010361561
Zoro # G4578905
product price: $37.79
/pk 50, $0.76/ea
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 3"
- Vacuum Hole Design No Hole
- Grade Medium
- Abrasive Material Aluminum Oxide
- Grit P80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7010361561
- Zoro # G4578905
- UPC # 00051111696156
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 3" |
Disc Dia. | 3" |
Overall Diameter | 3 in |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Film, Backing Weight 2 mil, Coating Coverage Open, Grade Coarse, Grit P80, Overall Diameter 3 in, Series 255L, Resistance Properties Load, Tear, Number of Vacuum Holes Non-Vacuum, Color Gold, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 12" Standard Twist Knot Wire Wheel .014" Steel Fill 1-1/4" Arbor Hole (8209)
- NORTON ABRASIVES Qk Change Disc, ZircAlO, 3in, 24G, TR, PK25 (66261138675)
- WEILER 4-1/2" Tiger X Flap Disc, Flat (TY27), Phenolic Backing, 80Z, 7/8" (51225)
- 3M CUBITRON Flap Disc, T29, 4-1/2in. x 5/8-11, 40 (7100049935)
- 3M Hook-and-Loop Sanding Disc, 5 in Dia, PK50 (7100247522)
- 3M Disc, Sanding, Multihole, 3 in., P180G, PK200 (00917)
- 3M Film Disc, 360L, P600, 5"X NH (7100142945)
- 3M Hook-and-Loop Film Disc, Gold, PK50 (7010308369)
- 3M Paper Disc, 180 Grit, Aluminum Oxide, PK50 (7000119280)
- 3M Paper Disc, Gold, 500, 6 in. Dia, PK50 (7000119618)
- WALTER SURFACE TECHNOLOGIES Conditioning, Disc, 4.5", Fine (07R454)
- 3M Hook & Loop Sanding Discs