Shop All Hook & Loop Sanding Discs
3M
Film Disc, Gold, 120 Grit, 3 in. Dia, PK50
Mfr # 7010326978
Zoro # G4578896
product price: $30.59
/pk 50, $0.61/ea
$30.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disc Diameter 3"
- Vacuum Hole Design No Hole
- Grade Fine
- Abrasive Material Aluminum Oxide
- Grit P120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7010326978
- Zoro # G4578896
- UPC # 00051111696170
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 3" |
Disc Dia. | 3" |
Overall Diameter | 3 in |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Film, Backing Weight 2 mil, Coating Coverage Open, Grade Medium, Grit P120, Overall Diameter 3 in, Series 255L, Resistance Properties Load, Tear, Number of Vacuum Holes Non-Vacuum, Color Gold, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Carbide Bur - 14° Taper, DBL Cut - 3/8" x 1-1/16" x 1/4" Shank - SL-3 (25152)
- CLESCO SS-016048-080A Spiral Coated Abrasive Sanding Sleeve (SS-016048-080A)
- MILWAUKEE TOOL 4-1/2" x 1/4" x 5/8-11" Grinding Wheel (Type 27) (49-94-4515)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 16in, 50 Grit (30536)
- 3M HOOK IT DISC RED 6" 220 GRIT BOX/50 (3M1142)
- 3M Hook-and-Loop Sanding Disc, 6 in Dia, PK50 (7100252417)
- 3M Hook-and-Loop Sanding Disc, 5 in Dia, PK50 (7100247573)
- 3M PURPLE DISC 6" P1500 HOOKIT 50/BX (3M30667)
- 3M CUBITRON II HOOKIT FILE SHEETS 50/BX (3M34497)
- 3M Film Disc, Purple (60455098164)
- MIRKA Foam, Grip Disc, 6", P1000 Grit, PK20 (8A-241-1000)
- 3M Hook & Loop Sanding Discs