Shop All Hook & Loop Sanding Discs
3M
Film Disc, 6 in. Dia, Aluminum Oxide, PK75
Mfr # 7100111602
Zoro # G4578835
Sold in multiples of 4 for $447.96
Free Shipping & Returns
$447.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6"
- Vacuum Hole Design No Hole
- Grade Medium
- Abrasive Material Aluminum Oxide
- Grit P80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 7100111602
- Zoro # G4578835
- UPC # 00051111696378
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6" |
Disc Dia. | 6" |
Overall Diameter | 6 in |
Details
Vacuum Hole Design | No Hole |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Grit | P80 |
Abrasive Type | Open Coat |
Item | Hook-and-Loop Sanding Disc |
Series | 255L |
Disc Backing Material | Film |
Abrasive Grade | Medium |
Backing Material | Film |
Color | Gold |
Abrasive Grit | 80 / P80 |
Backing Weight | 2 mil |
Coating Coverage | Open |
Resistance Properties | Load, Tear |
Number of Vacuum Holes | Non-Vacuum |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Film, Backing Weight 2 mil, Coating Coverage Open, Grade Coarse, Grit P80, Overall Diameter 6 in, Series 255L, Resistance Properties Load, Tear, Number of Vacuum Holes Non-Vacuum, Color Gold, Package Quantity 75
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Depressed Center Wheels, Type 27, 7 in Dia, 0.09 in Thick, 7/8 in Arbor Hole Size, Ceramic (60440311649)
- WALTER SURFACE TECHNOLOGIES Grinding Wheel, T1 10"x1-1/4x1" 60g Fine (12E657)
- HOMAX Steel Wool Pads #3 12Pk (10121113)
- PFERD Carbide Bur - Ball Shape, ALU Cut - 5/8" x 9/16" x 1/4" Shank - SD-6 (24595)
- 3M Stikit Paper Sheet Roll 426U, 2-3/4inx25yd80 A-weight, 10/pk (7010326454)
- 3M Hook-and-Loop Sanding Disc, 8 in Dia, PK50 (7100252818)
- 3M Sanding Disc, Purple, 320 Grit, PK100 (7100077548)
- 3M Trizact PSA Film Disc 568XA, 6inxNH, 100 (568XA)
- 3M HOOK IT DISC RED 6" 220 GRIT BOX/50 (3M1142)
- 3M Hook-and-Loop Sanding Disc, Grit 800, PK50 (7100199417)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 5" dia. (66261131535)
- 3M Hook & Loop Sanding Discs