Shop All Hook & Loop Sanding Discs
3M
Film Disc, 6" dia., Grade P1200
Mfr # 60440275786
Zoro # G3325824
product price: $1.19
/ea
Sold in multiples of 250 for $297.50
$297.50
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6"
- Vacuum Hole Design No Hole
- Abrasive Material Silicon Carbide
- Grit P1200
- Abrasive Type Open Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 60440275786
- Zoro # G3325824
- UPC # 051141557137
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6" |
Details
Vacuum Hole Design | No Hole |
Abrasive Material | Silicon Carbide |
Grit | P1200 |
Abrasive Type | Open Coat |
Item | Film Disc |
Description
Film Disc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM 5" x 7/8" Coated Fiber Disc 60 Grit PK50 (86014)
- NORTON ABRASIVES Flap Wheel, Non-Woven, AO, 3x1x1/4 Shnk, VFN (66261051719)
- WALTER SURFACE TECHNOLOGIES Blend Flap Disc, 4.5"x5/8-11" 80G (06F458)
- VSM Abrasive Belt, 120 Grit, AO, 2 x 60", PK10, Coated, 2" W, 60" L, 120 Grit, Fine, Aluminum Oxide, KK711X (1899)
- 3M Paper Disc, Gold, Very Fine, 5 in. Dia, PK50 (7100010687)
- 3M Paper Disc, Gold, Super Fine, 3 in. Dia (60440298085)
- 3M Paper Disc, 5" dia., Grade P400 (60650028537)
- 3M Wetordry 99422NA Sand Paper, 220-Grit, Paper Backing, Silicone Carbide, Black (99422NA)
- 3M Hook-and-Loop Sanding Disc, 5 in Dia, PK50 (7100247573)
- 3M Gold Paper Disc Roll, 5"xNH P150 A-weight (7000028127)
- GARDNER BENDER DISC F 16-14AWG FI 20PK (20-153F)
- 3M Hook & Loop Sanding Discs