Shop All Filament Tapes
3M
Filament Tape, Polypropylene, Clear, PK18
Mfr # 898
Zoro # G7718895
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polypropylene
- Reinforced Tape Yes
- Tape Adhesive Hot Melt Synthetic Rubber
- Tape Thickness 6.6 mil
- Tape Width 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 898
- Zoro # G7718895
- UPC # 00051131068964
- Country of Origin Canada
- Category Filament Tapes
Dimensions
Tape Width | 0.5 in |
Tape Length | 180 ft |
Width | 12mm |
Length | 55m |
Tape Core Diameter | 3 in |
Description
Filament Tape, Series 898, Tape Strength Rating Heavy Duty, Tape WxL 0.5 in x 180 ft, Tape Thickness 6.6 mil, Tape Tensile Strength 380 lb/in, Min. Tape Performance Temp. 50 Degrees F, Max. Tape Performance Temp. 175 Degrees F, Tape Backing Material Polypropylene, Package Configuration Case, Shelf Life 18 mo, Standards ISO 9001, ASTM D3759, D3652, ASTM D5330, Type II, Tape Adhesive Hot Melt Synthetic Rubber, Tape Adhesive Strength 70 oz/in, Tape Color Clear, Tape Core Diameter 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Double Wall Boxes, 20" x 12" x 12", Kraft, 15/Bundle (22XM42)
- HP HP 67XL, 3YM57AN High-Yield Black Original Ink Cartridge (3YM57AN#140)
- SCREW-IT-AGAIN Sia Wood Anchor - 4 Pack (SIA-4PK)
- SEALER SALES Temperature Controller for W-300DAT, W-300DATS, W-300DT(S), W-220DT, W-450DT (TMC-W-300DAT)
- 3M Filament Tape, 48mm x 55m (8934)
- 3M Filament Tape, 18mm x 55m, 4 mil, PK48 (8934)
- 3M Filament Tape Dispenser (021200-06910)
- UNIVERSAL ONE Filament Tape, 0.75" x 60 yd. (UNV78034)
- INTERTAPE Tpp350B Blu 48Mmx55M Ip, Pk24 (TPP350B04855)
- INTERTAPE 788 NAT 18MMX54.8M IPG-IPG 48 (74542)
- ZORO SELECT Filament Tape, Rubber Adhesive, 55m L, PK48 (TC389-18MM X 55M (48PK))
- 3M Packing Tape & Dispensers