Shop All Filament Tapes
3M
Filament Tape, 18mm x 55m, 4 mil, PK48
Mfr # 8934
Zoro # G4139721
product price: $270.99
/pk 48, $5.65/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polypropylene
- Reinforced Tape Yes
- Tape Adhesive Hot Melt Synthetic Rubber
- Tape Thickness 4 mil
- Tape Width 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 8934
- Zoro # G4139721
- UPC # 00021200865190
- Country of Origin Canada
- Category Filament Tapes
Dimensions
Tape Width | 0.75 in |
Tape Length | 180 ft |
Width | 18mm |
Length | 55m |
Tape Core Diameter | 3 in |
Description
Filament Tape, Series 8934, Tape Strength Rating Light Duty, Tape WxL 0.75 in x 180 ft, Tape Thickness 4 mil, Tape Tensile Strength 100 lb/in, Min. Tape Performance Temp. 40 Degrees F, Max. Tape Performance Temp. 80 Degrees F, Tape Backing Material Polypropylene, Package Configuration Case, Shelf Life 18 mo, Standards ISO 9001, ASTM D3759, ASTM D3652, Meets ASTM D3330, Tape Adhesive Hot Melt Synthetic Rubber, Tape Adhesive Strength 48 oz/in, Tape Color Clear, Tape Core Diameter 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT WISS 5" Electronics and Filament Scissors (605N)
- ADVANTUS Fabric Panel Wall Clips, Black, PK50 (AVT-75345)
- TEKNIKA STRAPPING SYSTEMS 1/2" Polyester Strapping Tool Set, Tensioner/Sealer (MUL-320, MUL-331)
- PILOT Pen, Gel, Drgrp, Fn, Ccl (36270)
- 3M Filament Tape, 48mm x 55m (8934)
- 3M Filament Tape Dispenser (021200-06910)
- 3M Filament Tape, Polypropylene, Clear, PK18 (898)
- SHURTAPE Filament Tape, 24mm x 55m, 4.8 mil, PK36 (GS 490)
- ZORO SELECT Filament Tape, Rubber Adhesive, 55m L, PK72 (TC389-12MM X 55M (72PK))
- UNIVERSAL ONE Filament Tape, 1" x 60 yd. (UNV78001)
- INTERTAPE Rg22 Nat 48Mmx55M Perf, Pk24 (RG22..30)
- 3M Packing Tape & Dispensers