Shop All Fiberglass Repairs
3M
Fiberglass Repair Adhesive
Mfr # 08274
Zoro # G2724854
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 400 mL
- Type Two Part Epoxy
- Length (Ft.) 0.86
- Color Black
- Includes (2) Nozzles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 08274
- Zoro # G2724854
- UPC # 00051135082744
- Country of Origin United States
- Category Fiberglass Repairs
Dimensions
Size | 400 mL |
Length (Ft.) | 0.86 |
Container Size | 13.52 fl oz |
Details
Type | Two Part Epoxy |
Color | Black |
Item | Fiberglass Repair Adhesive |
Includes | (2) Nozzles |
Standards | 29 CFR 1910.1200, OSHA |
Working Time | 90 min |
Base Type | Epoxy |
VOC Content Weight | 4 g/L |
Compatible Surface Material | Fiberglass, Plastic |
Maximum Operating Temperature | 150 Degrees F |
Product Type | Repair Adhesive |
Container Type | Dual-Cartridge |
Full Cure Time | 24 hr |
Number of Components | Two-Part System |
Minimum Operating Temperature | 100 Degrees F |
VOC Content Weight Percentage | 0.4% |
Description
Fiberglass Repair Adhesive, Product Type Repair Adhesive, Base Type Epoxy, Color Black, Compatible Surface Material Fiberglass, Plastic, Working Time 90 min, Full Cure Time 24 hr, Container Size 13.52 fl oz, Container Type Dual-Cartridge, Includes (2) Nozzles, Number of Components Two-Part System, Standards 29 CFR 1910.1200, OSHA, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature 100 Degrees F, VOC Content Weight 4 g/L, VOC Content Weight Percentage 0.4 Percent
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAMPEDE 09-C FORD FLEX VP BUGSHIELD (2148-2)
- CROOKED CREEK Crooked Creek C10855 New Zealand Pine Wood Oar - 5.5', Marine Gray Finish (50411)
- D-A LUBRICANT CO D-A Torque Fluid II Heavy Duty Transmission Fluid SAE 10W-5 Gal. Pail (53518)
- EATON Gasket, Clutch Housing, Transmission (4308226)
- 3M Contouring Sheet (04903)
- 3M SMC/Fiberglass, Repair Adhesive, 400mL, PK6 (08271)
- 3M Auto Windshield, Adhesive, 10.5fl.oz., PK12 (08693)
- 3M 3M 20126 Fiberglass Resin Liquid Hardener (7010327932)
- 3M Duramix Reinforcement Patch, 5"x12ft Roll (MMM4904)
- 3M Resin Qt Bondo Fiberglass (0402)
- EVERCOAT GEL-KOTE NEUTRAL Quart (105676)
- 3M Repair Patches