Shop All Fiberglass Fabric
3M
Fiberglass Repair, 180°F Max Temp, Yellow
Mfr # 7010309274
Zoro # G102086008
product price: $65.85
/ea
$65.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Temp. 180°F
- Color Yellow
- Product Form Paste
- Material Compatibility Fiberglass
- Industry Marine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7010309274
- Zoro # G102086008
- Country of Origin United States
- Category Fiberglass Fabric
Details
Item | Fiberglass Repair |
Max. Temp. | 180°F |
Color | Yellow |
Product Form | Paste |
Material Compatibility | Fiberglass |
Industry | Marine |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gray PVC Type 1 Tube Stock 6 ft L (BULK-RPT-PVC-1)
- ZORO SELECT Foam Sheet, Crosslink, 48 in W, 48 in L, 1 in Thick, Yellow (ZUSA-XPE-189)
- ZORO SELECT Clear PETG Sheet Stock 12" L x 12" W x 0.250" Thick (1UTL1)
- ZORO SELECT Foam Sheet, Water-Resistant Closed Cell, 12 in W, 24 in L, 1 in Thick, Black (ZUSANSR-354)
- EVERCOAT Fiberglass Repair Kit (100637)
- ZORO SELECT Gasket Sheet, 1/8" Thick, 1200" L, 4" W (BULK-FF-19)
- ZORO SELECT Gasket Sheet, 1/16" Thick, 1200" L, 2" W (BULK-FF-12)
- AUBURN MANUFACTURING 1/8" X 2" X 100' Woven Fiber Glass Tape (GL08-2 AMI-GLAS TAPE)
- COOLAROO Coolaroo 799870339586 Pre-Pack Shade Cloth Fabric- 84 - 90 Percent UV Block- 6Ft x 15Ft Roll in Grey (339586)
- ZORO SELECT Gasket Sheet, 1/8" Thick, 1200" L, 2" W (BULK-FF-17)
- ZORO SELECT Gasket Sheet, 1/8" Thick, 1200" L, 1" W (BULK-FF-15)
- 3M Fiberglass Fabric