Shop All Fiberglass Repairs
This Product is Discontinued
3M
Fiberglass Cloth, 8 sq. ft., White (Discontinued)
Mfr # 699
Zoro # G0084211
This Product is Discontinued
Key Features
- For Use With Automotive
- Color White
- Size 8 sq ft
- Material Fiberglass
- Product Type Fiberglass Cloth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 699
- Zoro # G0084211
- UPC # 00076308006990
- Country of Origin China
- Category Fiberglass Repairs
Dimensions
Size | 8 sq ft |
Details
For Use With | Automotive |
Item | Auto Body Repair Patch |
Color | White |
Material | Fiberglass |
Product Type | Fiberglass Cloth |
Coverage Area | 8 sq ft |
Description
Auto Body Repair Patch, Color White, Material Fiberglass, Coverage Area 8 sq ft, Product Type Fiberglass Cloth
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.