Shop All Abrasive Wheel Adapters
3M
Fiber Dsc BU Pad, 4-1/2D, Qk Chang, TN
Mfr # 11823
Zoro # G4991786
product price: $78.15
/ea
Free Shipping & Returns
$78.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 4-1/2"
- Max. RPM 13,000 RPM
- Back Mounting Size 5/8"-11
- Max. Speed 13,300 rpm
- Body Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 11823
- Zoro # G4991786
- UPC # 00051144118236
- Country of Origin United States
- Category Abrasive Wheel Adapters
Dimensions
Diameter | 4-1/2" |
Back Mounting Size | 5/8"-11 |
Disc Diameter | 4 1/2 in |
Compatible Face Plate Diameter (Minimum) | 7 in |
Compatible Face Plate Diameter | 7 in to 7 in |
Overall Width | 4 1/2 in |
Overall Diameter | 4 1/2 in |
Compatible Face Plate Diameter (Maximum) | 7 in |
Tool Connection Size & Type | 5/8"-11 Threaded Hole |
Connector Size | 5/8"-11 |
Tool Connection Size | 5/8"-11 |
Description
Fiber Disc Pad Hub, Abrasive Mount Type Quick Change, Abrasive Mounting Quick Change System GL, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Backup Pad Shape Round, Density Not Applicable, Number of Vacuum Holes Not Applicable, Color Black, Overall Length Not Applicable, Overall Width 4 1/2 in, Overall Diameter 4 1/2 in, Overall Thickness Not Applicable, Product Type Disc Pad Hub, Compatible with Manufacturer Model Number 02618, 05620, 05621, 05622, 45194, 80514, 80515, 80516
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMT Diafold Serrated Knife Sharpener, Coarse (FSKC)
- PFERD 4-1/2" x 1/4 Grinding Wheel, 7/8" A.H. - SG ALU - Type 27 (61301)
- OSBORN Abrasive Nylon Wide Face Wheel Brush, 6" (0002228900)
- METABO 10 Sanding Belt 1-1/2" x 30" P120 ZK PK (626307000)
- 3M Qk Chang Dsc Backup Pad, 2" Dia, TS (7000045283)
- 3M Wheel Adapter Kit, Shank 1/4" dia. (60980008530)
- 3M Scotch-Brite Mandrel Holds 1-16 Discs (990)
- 3M Dsc Holder Adapt, M10-1.50 Int, PK10 (22972)
- 3M Mini Mandrel, 1 In (935)
- 3M Threaded Mandrel, PK25 (45118)
- HHIP 6 X 1/16 X 3/4 X 1-1/4" 75% 6A2C Plain Diamond Wheel 150 Grit (2403-6752)
- 3M Abrasive Wheel Adapters