Shop All Fiber Discs
3M
Fiber Discs, 7" dia., Abrasive Grit 60
Mfr # 7100099267
Zoro # G2102392
product price: $6.19
/ea
Sold in multiples of 100 for $619.00
$619.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 7 in
- Mounting Hole Size 5/8 in
- Abrasive Type Non-Woven
- Abrasive Material Ceramic
- Abrasive Grit 60 / P60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7100099267
- Zoro # G2102392
- UPC # 00076308896065
- Country of Origin United States
- Category Fiber Discs
Dimensions
Disc Diameter | 7 in |
Mounting Hole Size | 5/8 in |
Overall Diameter | 7 in |
Connector Size | 5/8"-11 |
Details
Abrasive Type | Non-Woven |
Abrasive Material | Ceramic |
Abrasive Grit | 60 / P60 |
Abrasive Grade | Coarse |
Disc Backing Material | Fiber |
Backing Weight | Y |
Max. RPM | 8,600 RPM |
Color | Maroon |
Vacuum Hole Design | No Hole |
Series | 782C |
Item | Fiber Disc |
Attachment Type | TN Quick Change |
Grit | 60 |
Grade | Coarse |
Backing Material | Fiber |
Coating Coverage | Closed |
Resistance Properties | Tear |
Connector Type | TN |
Maximum Operating Speed | 8,600 RPM |
Description
Fiber Disc, Abrasive Type Non-Woven, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight Y, Grit 60, Overall Diameter 7 in, Series 782C, Coating Coverage Closed, Maximum Operating Speed 8,600 RPM, Resistance Properties Tear, Connector Size 5/8 In.-11, Connector Type TN, Color Maroon, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Abrasive Flap Disc, Coarse, 5in., Phenolic (98837)
- BOSCH 5In Sanding Disc 8-Hole Red 240 Grit, PK5 (SR5R240)
- VSM Abrasive Belt, 400 Grit, AO, 2 x 36", PK10, Coated, 2" W, 36" L, 400 Grit, Extra Fine, Aluminum Oxide (230210)
- UNITED ABRASIVES/SAIT SAIT 23053 A60T Burr Free Thin High Speed Cut-Off Wheels 3" x .035" x 1/4", 1-Pack (23053)
- 3M Fiber Discs, 4-1/2" dia., Abrasive Grit 36 (7100099777)
- 3M Fiber Discs, 3" dia., Abrasive Grit 120 (7100100966)
- 3M Fibre Disc, 36+, 7"x7/8", PK25 (3M ABR-982C-36-7X0.825(25))
- 3M Square/Cross Pad Mandrel 28385, 1/4 in 3 (28385)
- 3M Stikit Gold Film Dsc Rl 255L, 5inxNH P220 (82466)
- 3M Fiber Discs, 5" dia., Abrasive Grit 60 (7100099298)
- CENTURY DRILL & TOOL Century Drill Resin Fiber Disc 4-1/2" x 7/8" 100 Grit Aluminum Oxide (75003)
- 3M Fiber Discs