Shop All Fiber Discs
3M
Fiber Discs, 7" dia., Abrasive Grit 36
Mfr # 7100099276
Zoro # G2552623
product price: $4.85
/ea
Sold in multiples of 25 for $121.25
$121.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 7 in
- Mounting Hole Size 7/8 in
- Abrasive Type Non-Woven
- Abrasive Material Ceramic
- Abrasive Grit 36 / P36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7100099276
- Zoro # G2552623
- UPC # 00076308896294
- Country of Origin United States
- Category Fiber Discs
Dimensions
Disc Diameter | 7 in |
Mounting Hole Size | 7/8 in |
Overall Diameter | 7 in |
Diameter x Arbor Hole Size/Type | 7 in x 7/8 in |
Arbor Hole Size | 7/8 in |
Connection Size & Type | 7/8 in Unthreaded Hole |
Connector Size | 7/8 in |
Arbor Hole Size & Type | 7/8 in Unthreaded Hole |
Description
Fiber Disc, Abrasive Type Non-Woven, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight Y, Grit 36, Overall Diameter 7 in, Series 787C, Coating Coverage Closed, Maximum Operating Speed 8,600 RPM, Resistance Properties Tear, Connector Size 7/8 in, Connector Type Unthreaded Hole, Color Orange, Features Self-Lubricating Grinding Aid, Grade Extra Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S&G TOOL AID CUTOFF WHEELS 3 X 1/32" 100/BX (SG94930)
- NORTON ABRASIVES PSA Disc Roll, 5 Hole, 5in, P80G, AlO (66261131498)
- 3M Sanding Belt, Coated, Ceramic, 80 Grit, Not Applicable, 767F, Maroon (767F)
- 3M Flap Disc, 4 1/2 in Dia, 5/8 in Arbor (7100242989)
- 3M Fiber Discs, 5" dia., Abrasive Grit 120 (7100099261)
- 3M Fibre Disc 787C, 4inx5/8 in 60+, 25/inne (787C)
- 3M Cubitron Ii Fibre Disc, 982C, 4"X5/8", 36 Grit (51141-27763)
- 3M Fiber Discs, 3" dia., Abrasive Grit 120 (7100100966)
- 3M Fiber Discs, 4-1/2" dia., Abrasive Grit 80 (00076308896515)
- 3M Steel Ball 06622, 1/pk (06622)
- SHARK INDUSTRIES 3" Red Ceramic Grinding Discs Rolock 40 Grit - 25 Pk (12629)
- 3M Fiber Discs