Shop All Fiber Discs
3M
Fiber Discs, 7" dia., Abrasive Grit 36
Mfr # 00076308895945
Zoro # G7677192
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 7 in
- Mounting Hole Size 5/8 in
- Abrasive Type Non-Woven
- Abrasive Material Ceramic
- Abrasive Grit 36 / P36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 00076308895945
- Zoro # G7677192
- UPC # 00076308895945
- Country of Origin United States
- Category Fiber Discs
Dimensions
Disc Diameter | 7 in |
Mounting Hole Size | 5/8 in |
Connector Size | 5/8"-11 |
Overall Diameter | 7 in |
Details
Abrasive Type | Non-Woven |
Abrasive Material | Ceramic |
Abrasive Grit | 36 / P36 |
Abrasive Grade | Extra Coarse |
Disc Backing Material | Fiber |
Backing Weight | Y |
Max. RPM | 8,600 RPM |
Series | 782C |
Item | Fiber Disc |
Attachment Type | GL Quick Change |
Color | Maroon |
Vacuum Hole Design | No Hole |
Grade | Extra Coarse |
Backing Material | Fiber |
Grit | 36 |
Coating Coverage | Closed |
Maximum Operating Speed | 8,600 RPM |
Resistance Properties | Tear |
Connector Type | GL |
Description
Fiber Disc, Abrasive Type Non-Woven, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight Y, Grit 36, Overall Diameter 7 in, Series 782C, Coating Coverage Closed, Maximum Operating Speed 8,600 RPM, Resistance Properties Tear, Connector Size 5/8 In.-11, Connector Type GL, Color Maroon, Grade Extra Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT Sanding Belt4inWx36 inL220X10PK (60865)
- CONTINENTAL ABRASIVES 5" Vulcanized Fiber Resin Fiber Disc Aluminum Oxide 60 Grit (RFD-50A060)
- PFERD 1-1/2" x 1" Mounted Flap Wheel - 1/4" Shank - Zirconia Z-COOL - 60 Grit, INOX (45469)
- WALTER SURFACE TECHNOLOGIES Mtd Spherical Brush Crimped 2"x2" (13C275)
- 3M Fiber Discs, 3" dia., Abrasive Grit 80 (00076308896768)
- 3M Fiber Discs, 5" dia., Abrasive Grit 36 (7100099302)
- 3M Cubitron Ii Fibre Disc, Model: 982C, 4-1/2"X7/8", Grit: 36+ (51141-27400)
- 3M Stikit Paper Sheet Roll 426U, 2-3/4inx35 (7010362340)
- 3M Fibre Disc, 36+, 7"x7/8", PK25 (3M ABR-982C-36-7X0.825(25))
- 3M CUBITRON II FIBER ROLOC DISC BX/15 (3M33391)
- SCOTCH-BRITE Fiber Disc, 14" dia., 1-1/4" Mounting Hole (7010364344)
- 3M Fiber Discs