Shop All Fiber Discs
3M
Fiber Discs, 7" dia., Abrasive Grit 120
Mfr # 7100099262
Zoro # G2102858
product price: $4.65
/ea
Sold in multiples of 100 for $465.00
$465.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 7 in
- Mounting Hole Size 5/8 in
- Abrasive Type Non-Woven
- Abrasive Material Ceramic
- Abrasive Grit 120 / P120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7100099262
- Zoro # G2102858
- UPC # 00076308896607
- Country of Origin United States
- Category Fiber Discs
Dimensions
Disc Diameter | 7 in |
Mounting Hole Size | 5/8 in |
Overall Diameter | 7 in |
Connector Size | 5/8"-11 |
Details
Abrasive Type | Non-Woven |
Abrasive Material | Ceramic |
Abrasive Grit | 120 / P120 |
Abrasive Grade | Medium |
Disc Backing Material | Fiber |
Backing Weight | Y |
Max. RPM | 8,600 RPM |
Item | Fiber Disc |
Vacuum Hole Design | No Hole |
Series | 787C |
Attachment Type | TN Quick Change |
Color | Orange |
Grade | Medium |
Backing Material | Fiber |
Grit | 120 |
Connector Type | TN |
Resistance Properties | Tear |
Features | Self-Lubricating Grinding Aid |
Coating Coverage | Closed |
Maximum Operating Speed | 8,600 RPM |
Description
Fiber Disc, Abrasive Type Non-Woven, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight Y, Grit 120, Overall Diameter 7 in, Series 787C, Coating Coverage Closed, Maximum Operating Speed 8,600 RPM, Resistance Properties Tear, Connector Size 5/8 In.-11, Connector Type TN, Color Orange, Features Self-Lubricating Grinding Aid, Grade Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EEZER PRODUCTS 8in Orbital Pad, 5 Hole Mount, PSA, Tapered Edge, Epoxy Glass Backing (8828)
- MIRKA Scuff Pad, 6"x9", Very Fine P360, PK20 (18-111-447)
- ARC ABRASIVES 3" Type R PREDATOR Resin Fiber Quick-Lok Disc, 36 Grit (71-36302)
- ZORO SELECT Sanding Disc Roll, Coated, Grit 280, 5" dia (05539518107)
- 3M Fiber Disc, 7x7/8, 24G, PK100 (7000118953)
- 3M Fiber Discs, 5" dia., Abrasive Grit 60 (7100099298)
- 3M CERAMIC ROLOC STAINLESS 2" 100G - EA (3M80508)
- 3M Fiber Discs, 3" dia., Abrasive Grit 36 (7100100942)
- 3M Fiber Discs, 2" dia., Abrasive Grit 36 (00076308896652)
- 3M PSA Cloth Disc 348D, 20inxNH 40 X-weight (7000118887)
- 3M CUBITRON Fiber Sanding Disc, 36, 13,300,987C (60440227704)
- 3M Fiber Discs